Buy more than* S$200* and get FREE SHIPPING

Flat Washer ISO

4.00 (2)
Material
SUS316
...see all
Product Options
ADD TO CART
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 4.3 0.8 9   1Pack(20PC) 1 4.3x9x0.8 42165103 4.23 SGD
In stock
M8 8.4 1.6 17   1Pack(10PC) 1 8.4x17x1.5 42165137 4.26 SGD
In stock
M3 3.2 0.5 7   1Pack(50PC) 1 3.2x7x0.5 42165094 4.17 SGD
In stock
M5 5.3 1 10   1Pack(10PC) 1 5.3x10x1.0 42165112 4.23 SGD
In stock
M12 13 2.5 24 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 13x24x2.5 42165155 5.74 SGD
Shipped after 2017-08-22
M10 10.5 2 21   1Pack(5PC) 1 10.5x21x20 42165146 4.26 SGD
In stock
M6 6.4 1.6 12.5   1Pack(15PC) 1 6x12.5x1.5 42165121 4.23 SGD
In stock
M24 25 4 44 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 25x44x4.0 42165191 5.64 SGD
Shipped after 2017-08-22
M20 21 3 37 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 21x37x3.0 42165182 5.33 SGD
Shipped after 2017-08-22
M16 17 3 30   1Pack(2PC) 1 17x30x3.0 42165173 4.26 SGD
In stock
M14 15 2.5 28   1Pack(2PC) 1 15x28x2.5 42165164 4.23 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-07-02 17:41:49
The feeling I used is no problem compared to the previous washer.
This review is about item#42165103.
Bolt tightening
3
From Japan
On 2015-09-19 14:41:43
It is used for the lock stopper bolt of the tank lid closure, it can not fix firmly because it is just SUS. Tightening too much to open it.
This review is about item#42165146.

Related Products