Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ISO Round Washer, Titanium

4.00 (2)
Material
Titanium
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 1 10 M5 1Pack(8PC) 1 5.3x10x1.0 42165225 4.99 SGD
In stock
4.3 0.8 9 M4 1Pack(10PC) 1 4.3x9x0.8 42165216 4.99 SGD
In stock
3.2 0.5 7 M3 1Pack(12PC) 1 3.2x7x0.5 42165207 4.99 SGD
In stock
17 3 30 M16 1PC 1 17x30x3.0 42165277 5.99 SGD
In stock
21 3 37 M20 1PC 1 21x37x3.0 42165286 10.99 SGD
Shipped after 2018-06-26
6.4 1.6 12.5 M6 1Pack(4PC) 1 6x12.5x1.5 42165234 4.99 SGD
In stock
8.4 1.6 17 M8 1Pack(3PC) 1 8.4x17x1.5 42165243 4.99 SGD
In stock
10.5 2 21 M10 1Pack(2PC) 1 10.5x21x2.0 42165252 4.99 SGD
In stock
13 2.5 24 M12 1PC 1 13x24x2.5 42165261 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair parts for repair
5
From Japan
On 2015-12-23 17:04:08
It is not inferior to the manufacturer.
This review is about item#42165234.
Bike washer exchange
3
From Japan
On 2013-06-26 10:02:40
The catalog contains only titanium. I would like you to mention whether it is pure titanium 1 kind or 2 kinds. (Probably not beta titanium or 64 titanium)
This review is about item#42165234.

Related Products