The reviews are automatic translation.
Used for prototype
From Japan
On 2018-02-23 08:43:57
The thing was solid, and it was possible to use it without any trouble.
It's a very affordable item so I will refill it the next time as needed.
Instead of a washer that bends immediately.
From Japan
On 2018-01-07 17:57:46
With screws with frequent desorption, the washer is bent soon as the hole under it is vertically long.
It is great in place of this.
For bulkhead union
From Japan
On 2017-12-20 22:35:28
I bought it for bulkhead union. It is securely stopped.
Attaching casters to dolly
From Japan
On 2017-12-12 15:32:39
I think that the quality is good, the price is also cheap and a good product.
Installation of port shirasu
From Japan
On 2017-11-15 15:24:50
It is hard to rust and it is handy because it has various sizes.
Close the polycarbonate board to the snowplow board.
From Japan
On 2017-11-08 21:57:46
It is perfect as the project is modularized.
It is a good project.
Prevention of falling of fallen leaves accumulated in grating of the bath and simplification of cleaning
From Japan
On 2017-07-20 21:29:03
Since it is used outdoors, there is no worry of rust. It is perfect size and easy to use.
As repair parts of XJ 750E
From Japan
On 2017-07-09 19:45:52
Long ago play has come out at two handle posts of the XJ 750E, I bought six pieces instead of the shims for burdock filling and I tightened my friend. Just finished fitting, thanks to eliminating backlash.
During machine maintenance
From Japan
On 2017-07-05 21:38:18
Even if there are so many there is difficulty in administration and it is an obstacle and it is just right if you can sell it in this number of sheets. Of course, quality does not matter.
When bolt is fixed
From Japan
On 2017-05-11 22:34:05
I use a lot of nuts and washers so it is easy to order if you can order roses or order 10 units