Buy more than* S$200* and get FREE SHIPPING

ISO Round Washer, Brass

5.00 (1)
Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.3 1 10 M5   1Pack(50PC) 1 5x10x1.0 42165733 4.99 SGD
In stock
13 2.5 24 M12   1Pack(5PC) 1 12x24x2.5 42165776 4.99 SGD
In stock
2.2 0.3 5 M2   1Pack(100PC) 1 2x5x0.3 42165697 4.99 SGD
In stock
21 3 37 M20 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 20x37x3.0 42165794 4.99 SGD
Shipped after 2018-01-22
2.8 0.5 6.5 M2.6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 2.6x6.5x0.5 42165706 9.99 SGD
Shipped after 2018-01-22
17 3 30 M16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 16x30x3.0 42165785 4.99 SGD
Shipped after 2018-01-22
10.5 2 21 M10   1Pack(8PC) 1 10x21x2.0 42165767 4.99 SGD
In stock
4.3 0.8 9 M4   1Pack(100PC) 1 4x9x0.8 42165724 4.99 SGD
Shipped after 2018-01-25
25 4 44 M24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24x44x4.0 42165803 10.99 SGD
Shipped after 2018-01-22
3.2 0.5 7 M3   1Pack(100PC) 1 3x7x0.5 42165715 5.99 SGD
In stock
28 4 50 M27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 27x50x4.0 42165812 12.99 SGD
Shipped after 2018-01-22
31 4 56 M30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30x56x4.0 42165821 12.99 SGD
Shipped after 2018-01-22
6.4 1.6 12.5 M6   1Pack(25PC) 1 6x12.5x1.6 42165742 4.99 SGD
In stock
8.4 1.6 17 M8   1Pack(15PC) 1 8x17x1.6 42165751 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As a washer of Higo
5
From Japan
On 2017-05-01 07:50:30
It is cheap and good. I'm more glad if the shipping fee is shipping fee.
This review is about item#42165697.

Related Products