Buy more than* S$200* and get FREE SHIPPING

ISO Round Washer, Iron, Uni Chromate

5.00 (3)
Surface Processing
UNIQLO
...see all
Product Options
ADD TO CART
Nominal Dimension Material Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Material Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M20 Iron 21 3 37 1Pack(12PC) 1 21x37x3.0 42165961 5.30 SGD
In stock
M36 Iron 37 5 66 1Pack(2PC) 1 37x66x5.0 42166022 5.31 SGD
In stock
M39 - 40 6 72 1Pack(2PC) 1 40x72x6.0 42166031 6.01 SGD
In stock
M33 Iron 34 5 60 1Pack(3PC) 1 34x60x5.0 42166013 5.30 SGD
In stock
M16 Iron 17 3 30 1Pack(17PC) 1 17x30x3.0 42165943 4.97 SGD
In stock
M6 Iron 6.4 1.6 12.5 1Pack(100PC) 1 6x12.5x1.6 42165891 4.63 SGD
In stock
M8 Iron 8.4 1.6 17 1Pack(50PC) 1 8x17x1.6 42165907 4.63 SGD
In stock
M10 Iron 10.5 2 21 1Pack(34PC) 1 10x21x2.0 42165916 4.70 SGD
In stock
M22 Iron 23 3 39 1Pack(10PC) 1 23x39x3.0 42165977 4.92 SGD
In stock
M12 Iron 13 2.5 24 1Pack(20PC) 1 12x24x2.5 42165925 4.70 SGD
In stock
M24 Iron 25 4 44 1Pack(6PC) 1 25x44x4.0 42165986 4.97 SGD
In stock
M18 Iron 19 3 34 1Pack(13PC) 1 19x34x3.0 42165952 5.01 SGD
In stock
M14 Iron 15 2.5 28 1Pack(20PC) 1 15x28x2.5 42165934 4.92 SGD
In stock
M27 Iron 28 4 50 1Pack(5PC) 1 28x50x4.0 42165995 5.30 SGD
In stock
M30 Iron 31 4 56 1Pack(4PC) 1 31x56x4.0 42166004 5.30 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
!! to the factory of equipment
5
From Japan
On 2017-03-30 10:00:16
Nearby Nejiya and nearby half while equivalent It is very handy at a low cost.
This review is about item#42165925.
Farm equipment repair
5
From Japan
On 2016-04-16 16:59:05
I inner diameter outer diameter was a size that is not common, but it was good to there.
This review is about item#42165977.
Car maintenance
5
From Japan
On 2016-02-25 08:17:25
It was used when the private car of the arm bush exchange, but it will be saved because it is a thing that can not be easily available in the commercial excellent ... COSPA was GOOD.
This review is about item#42166004.

Related Products