Buy more than* S$200* and get FREE SHIPPING

ISO Round Washer, Iron, Trivalent Chromate

4.67 (3)
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Surface Processing Outside Diameter D (phi mm) Nominal Dimension Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Surface Processing Outside Diameter D (phi mm) Nominal Dimension Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.4 1.6 TrivalentWhite 17 M8 Iron   1Pack(50PC) 1 8x17x1.6 42166074 4.58 SGD
Shipped after 2017-11-27
10.5 2 TrivalentWhite 21 M10 Iron   1Pack(25PC) 1 10x21x2.0 42166083 4.63 SGD
Shipped after 2017-11-27
37 5 Trivalent White 66 M36 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 37x66x5.0 42166187 4.45 SGD
Shipped after 2017-11-28
31 4 Trivalent White 56 M30 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 31x56x4.0 42166171 9.76 SGD
Shipped after 2017-11-28
19 3 Trivalent White 34 M18 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 19x34x3.0 42166126 9.76 SGD
Shipped after 2017-11-28
23 3 Trivalent White 39 M22 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(8PC) 1 23x39x3.0 42166144 9.76 SGD
Shipped after 2017-11-28
17 3 Trivalent White 30 M16 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 17x30x3.0 42166117 5.74 SGD
Shipped after 2017-11-28
2.7 0.5 Trivalent White 6.5 M2.3 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 2.5x6.5x0.5 42166047 5.74 SGD
Shipped after 2017-11-28
15 2.5 Trivalent White 28 M14 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 15x28x2.5 42166101 5.74 SGD
Shipped after 2017-11-28
40 6 Trivalent White 72 M39 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40x72x6.0 42166196 4.32 SGD
Shipped after 2017-11-28
21 3 Trivalent White 37 M20 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 21x37x3.0 42166135 5.74 SGD
Shipped after 2017-11-28
13 2.5 Trivalent White 24 M12 Iron   1Pack(17PC) 1 12x24x2.5 42166092 4.57 SGD
Shipped after 2017-11-27
6.4 1.6 Trivalent White 12.5 M6 Iron   1Pack(100PC) 1 6x12.5x1.6 42166065 4.63 SGD
Shipped after 2017-11-27
4.3 0.8 Trivalent White 9 M4 Iron   1Pack(100PC) 1 4x9x0.8 42166056 4.26 SGD
Shipped after 2017-11-27
28 4 Trivalent White 50 M27 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 28x50x4.0 42166162 4.70 SGD
Shipped after 2017-11-28
25 4 Trivalent White 44 M24 Iron *[No return] You cannot return this product. For details, see FAQ. 1Pack(5PC) 1 25x44x4.0 42166153 4.85 SGD
Shipped after 2017-11-28
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Scratch
5
From Japan
On 2016-04-20 20:29:47
good
This review is about item#42166083.
Assembling the control panel
5
From Japan
On 2016-02-05 18:46:12
Because you can buy it in a small amount
This review is about item#42166074.
For prototype evaluation
4
From Japan
On 2015-03-09 09:55:00
It could be used normally, and there was no problem.
This review is about item#42166056.

Related Products