Buy more than* S$200* and get FREE SHIPPING

ISO Flat Washer, Small, Stainless Steel

4.67 (9)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2.6 2.8 0.5 5 1Pack(100PC) 1 2.6x5x0.5 42166442 4.99 SGD
Shipped after 2018-01-22
M22 23 3 37 1Pack(3PC) 1 23x37x3.0 42166546 4.99 SGD
Shipped after 2018-01-22
M1 1.1 0.3 2.5 1Pack(100PC) 1 1x2.5x0.3 42166372 4.99 SGD
Shipped after 2018-01-22
M1.2 1.3 0.3 2.8 1Pack(100PC) 1 1.2x2.8x0.3 42166381 4.99 SGD
Shipped after 2018-01-22
M39 40 6 66 1PC 1 40x66x6.0 42166607 9.99 SGD
Shipped after 2018-01-23
M36 37 5 60 1PC 1 37x60x5.0 42166591 4.99 SGD
Shipped after 2018-01-23
M30 31 4 50 1PC 1 31x50x4.0 42166573 4.99 SGD
Shipped after 2018-01-22
M24 25 4 39 1Pack(2PC) 1 25x39x4.0 42166555 4.99 SGD
Shipped after 2018-01-22
M1.4 1.5 0.3 3 1Pack(100PC) 1 1.4x3x0.3 42166397 4.99 SGD
Shipped after 2018-01-22
M18 19 3 30 1Pack(5PC) 1 19x30x3.0 42166521 4.99 SGD
Shipped after 2018-01-22
M2 2.2 0.3 4.3 1Pack(100PC) 1 2x4.3x0.3 42166415 4.99 SGD
Shipped after 2018-01-22
M1.6 1.7 0.3 3.8 1Pack(100PC) 1 1.6x3.8x0.3 42166406 4.99 SGD
Shipped after 2018-01-22
M8 8.4 1.6 15.5 1Pack(25PC) 1 8x15.5x1.6 42166476 4.99 SGD
Shipped after 2018-01-22
M10 10.5 2 18 1Pack(15PC) 1 10x18x2.0 42166485 4.99 SGD
Shipped after 2018-01-22
M12 13 2.5 21 1Pack(9PC) 1 12x21x2.5 42166494 4.99 SGD
Shipped after 2018-01-22
M20 21 3 34 1Pack(4PC) 1 21x34x3.0 42166537 4.99 SGD
Shipped after 2018-01-22
M27 28 4 44 1Pack(2PC) 1 28x44x4.0 42166564 4.99 SGD
Shipped after 2018-01-22
M16 17 3 28 1Pack(6PC) 1 17x28x3.0 42166512 4.99 SGD
Shipped after 2018-01-22
M2.5 2.7 0.5 5 1Pack(100PC) 1 2.5x5x0.5 42166433 4.99 SGD
Shipped after 2018-01-22
M14 15 2.5 24 1Pack(8PC) 1 15x24x2.5 42166503 4.99 SGD
Shipped after 2018-01-22
M33 34 5 56 1PC 1 34x56x5.0 42166582 4.99 SGD
Shipped after 2018-01-22
M2.3 2.5 0.5 4.6 1Pack(100PC) 1 2.3x4.6x0.5 42166424 4.99 SGD
Shipped after 2018-01-22
M4 4.3 0.8 8 1Pack(100PC) 1 4x8x0.8 42166451 4.99 SGD
Shipped after 2018-01-22
M6 6.4 1.6 11.5 1Pack(34PC) 1 6x11.5x1.6 42166467 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Rivet coming off
4
From Japan
On 2017-10-11 21:51:48
It is used as a stopper for the blind rivet and it is very handy. Dimensional accuracy seems to be good because there is no thing not to be assembled.
This review is about item#42166424.
As a material for jig trial production
5
From Japan
On 2016-12-14 18:23:48
Since it was available in short delivery time, we were able to make it in time for customer's delivery date.
This review is about item#42166451.
Fixtures
5
From Japan
On 2016-02-16 20:24:54
It is a very good product.
This review is about item#42166467.
Used for bearing
5
From Japan
On 2015-10-28 07:09:36
It was a good product.
This review is about item#42166467.
Motorcycle Parts Installation
5
From Japan
On 2015-10-20 16:55:08
It was very good.
This review is about item#42166494.
Bicycle maintenance
4
From Japan
On 2015-10-08 15:35:18
Since the washer of M2 can not be obtained at the home center etc., it is saved because it can purchase from monoterawodou. Although there are no points specialized in the product itself, it can be used without problems. If possible, I would like to sell a little more cheaply.
This review is about item#42166415.
Work
5
From Japan
On 2015-02-11 00:40:37
I am saved because there is almost no size for this. Shape and accuracy are also good things. I would like to buy made in Japan as much as possible, so I would appreciate it if there is inscription from the manufacturing country.
This review is about item#42166372.
To work!
4
From Japan
On 2014-11-19 16:01:48
I am happy that it is a cheaper price a little more with consumables at work !?
This review is about item#42166476.
For servo's mounting to the robot
5
From Japan
On 2014-05-23 17:44:03
Although it came in cheaply, it can be used without problems.
This review is about item#42166433.

Related Products