Buy more than* S$200* and get FREE SHIPPING

Round Washer, Small, Iron, Uni Chromate

5.00 (4)
Surface Processing
UNIQLO
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Nominal Dimension Material Inside Diameter d (phi mm) Thickness t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Nominal Dimension Material Inside Diameter d (phi mm) Thickness t (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 M16 Iron 17 3   1Pack(15PC) 1 17x28x3.0 42167054 4.99 SGD
In stock
24 M14 Iron 15 2.5   1Pack(25PC) 1 15x24x2.5 42167045 4.99 SGD
In stock
50 M30 Iron 31 4   1Pack(4PC) 1 31x50x4.0 42167115 4.99 SGD
In stock
15.5 M8 Iron 8.4 1.6   1Pack(50PC) 1 8x15.5x1.6 42167011 4.99 SGD
In stock
18 M10 Iron 10.5 2   1Pack(50PC) 1 10x18x2.0 42167027 4.99 SGD
In stock
34 M20 Iron 21 3   1Pack(10PC) 1 21x34x3.0 42167072 4.99 SGD
In stock
21 M12 Iron 13 2.5   1Pack(25PC) 1 12x21x2.5 42167036 4.99 SGD
In stock
66 M39 Iron 40 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40x66x6.0 42167142 4.99 SGD
In stock
30 M18 Iron 19 3   1Pack(17PC) 1 19x30x3.0 42167063 4.99 SGD
In stock
44 M27 Iron 28 4   1Pack(5PC) 1 28x44x4.0 42167106 4.99 SGD
In stock
66 M39 - 40 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 40x66x6.0 42167151 -
Discontinued
[x]
60 M36 Iron 37 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 37x60x5.0 42167133 4.99 SGD
In stock
39 M24 Iron 25 4   1Pack(6PC) 1 25x39x4.0 42167097 4.99 SGD
In stock
37 M22 Iron 23 3   1Pack(10PC) 1 23x37x3.0 42167081 4.99 SGD
In stock
56 M33 Iron 34 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 34x56x5.0 42167124 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as a spacer
5
From Japan
On 2018-01-07 10:40:55
Products of this size are hardly put in the home center, so it will be saved. There is also detailed size display, so you can check and purchase.
This review is about item#42167081.
Adapter creation
5
From Japan
On 2017-11-13 14:44:58
Although it is not the original purpose, I used it for making adapters. It was solidly made and the finish was also beautiful, and it was a satisfactory item.
This review is about item#42167115.
Car steering wheel boss fixed nut
5
From Japan
On 2017-08-30 18:12:37
I found a good one just looking for this size. Although it was cheap, it was good to buy it firmly.
This review is about item#42167063.
Adjustment of shaft spacing of trolley of electric chain block
5
From Japan
On 2017-05-29 20:41:38
I adjusted it by using plural instead of the spacer of the fishing axis. It is cheaper and quicker than making a spacer.
This review is about item#42167081.

Related Products