Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter D (phi mm) Nominal Dimension Length (cm) Material (palmar) Inside Diameter d (phi mm) Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Nominal Dimension Length (cm) Material (palmar) Inside Diameter d (phi mm) Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 M4 - - 4.5 0.8 1Pack(34PC) 1 4.5x10x0.8 42167517 4.99 SGD
In stock
40 M20 - - 21 3.2 1Pack(2PC) 1 21x40x3.0 42167614 5.99 SGD
In stock
- M13.5 - Natural rubber - - 1Pack(4PC) 1 13.5x26x20 42167571 5.99 SGD
In stock
12 M5 - - 5.5 0.8 1Pack(20PC) 1 5.5x12x0.8 42167526 4.99 SGD
In stock
- M28 - - - - 1PC 1 28x52x3.0 42167641 5.99 SGD
In stock
- M25 - - - - 1PC 1 25x48x3.0 42167632 5.99 SGD
In stock
30 M14 About 110 - 15 2.6 1Pack(2PC) 1 15x30x2.0 42167587 5.99 SGD
In stock
- M31 - - - - 1PC 1 31x58x3.0 42167657 9.99 SGD
In stock
36 M18 - - 19 2.6 1Pack(2PC) 1 19x36x2.5 42167605 4.99 SGD
In stock
26 M12 - - 12.5 2.3 1Pack(4PC) 1 12.5x26x20 42167562 4.99 SGD
In stock
8 M3 - - 3.3 0.5 1Pack(50PC) 1 3.3x8x0.5 42167501 4.99 SGD
In stock
- M23 - - - - 1PC 1 23x44x3.0 42167623 5.99 SGD
In stock
32 M16 - - 17 2.6 1Pack(2PC) 1 17x32x2.5 42167596 4.99 SGD
In stock
18 M8 - - 8.5 1.6 1Pack(10PC) 1 8.5x18x1.5 42167544 4.99 SGD
In stock
22 M10 - - 10.5 1.6 1Pack(6PC) 1 10.5x22x15 42167553 4.99 SGD
In stock
13 M6 - - 6.5 1 1Pack(13PC) 1 6.5x13x1.0 42167535 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a spacer
5
From Japan
On 2017-09-21 15:32:53
I wanted to use with spacer of thickness adjustment, so small type is saved. Appearance and quality looks good.
This review is about item#42167517.
Assembling of woodworking
5
From Japan
On 2017-09-07 17:24:18
The number is also reasonable and it is good because there is no worry of rusting. There is no complaint especially.
This review is about item#42167544.
DIY
5
From Japan
On 2016-03-17 23:12:38
This price seems to be good not to go to the home center anymore!
This review is about item#42167526.
Drinking water, a part of a liquid that passes through contact including salt.
5
From Japan
On 2016-03-08 16:51:15
Both corrosion resistance and strength are good.
This review is about item#42167544.
Machine installation
5
From Japan
On 2015-10-28 20:01:17
It can be used without problems. The amount is fine furniture.
This review is about item#42167526.

Related Products