Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Surface Processing Outside Diameter D (phi mm) Nominal Dimension Material Diameter (phi mm) Inside Diameter d (phi mm) Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Outside Diameter D (phi mm) Nominal Dimension Material Diameter (phi mm) Inside Diameter d (phi mm) Thickness t (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 32 M16 Stainless - 17 2.6 1Pack(3PC) 1 17x32x2.5 42167763 4.99 SGD
Shipped after 2018-05-28
Black 7 M2.3 Stainless - 2.6 0.5 1Pack(100PC) 1 2.3x7x0.5 42167675 5.99 SGD
Shipped after 2018-05-29
Black 26 M12 Stainless - 12.5 2.3 1Pack(4PC) 1 12x26x2.3 42167754 4.99 SGD
Shipped after 2018-05-28
Black 6 M2 Stainless - 2.3 0.4 1Pack(100PC) 1 2x6x0.4 42167666 4.99 SGD
Shipped after 2018-05-28
Black 8 M3 Stainless - 3.3 0.5 1Pack(100PC) 1 3x8x0.5 42167693 4.99 SGD
Shipped after 2018-05-28
Black 22 M10 Stainless - 10.5 1.6 1Pack(7PC) 1 10x22x1.6 42167745 4.99 SGD
Shipped after 2018-05-28
- - - - Thirty - - 1Pack(34PC) 1 4x10x0.8 42167702 4.99 SGD
Shipped after 2018-05-28
Black 18 M8 Stainless - 8.5 1.6 1Pack(12PC) 1 8x18x1.6 42167736 4.99 SGD
Shipped after 2018-05-28
Black 13 M6 Stainless - 6.5 1 1Pack(25PC) 1 6x13x1.0 42167727 4.99 SGD
Shipped after 2018-05-28
Black 12 M5 Stainless - 5.5 0.8 1Pack(34PC) 1 5x12x0.8 42167711 4.99 SGD
Shipped after 2018-05-28
Black 7.5 M2.6 Stainless - 2.9 0.5 1Pack(100PC) 1 2.6x7.5x0.5 42167684 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.87
15 Customer Reviews
The reviews are automatic translation.
For bike mirrors
4
From Japan
On 2018-05-14 15:28:13
It is rather easy to sell because there is no sales of black washers in the market. When one washer is clamped in the mirror bolt, the mirror is difficult to move when tightening the nut.
This review is about item#42167736.
To motorcycle
5
From Japan
On 2018-05-02 17:29:56
It is nice to be able to purchase stainless steel black washers. I am very thankful because it is not used in large quantities. Moreover, it will be very helpful because it arrives immediately with stock items.
This review is about item#42167702.
Exchange of telescopic gate roller shaft
5
From Japan
On 2018-04-30 23:09:57
There was no worry of rust with stainless steel, it was safe to use.
This review is about item#42167702.
For outdoor signboard
5
From Japan
On 2018-04-02 22:46:06
It was as expected, with a shiny black skin like black feeling. It was very good to be in the image of the work.
This review is about item#42167736.
Motorcycle remake
5
From Japan
On 2018-03-05 20:55:56
Although the specific gravity of stainless steel is heavier than iron, it is rust, so I thought it was nice and purchased
This review is about item#42167736.
Used for parts replacement
5
From Japan
On 2017-11-30 09:21:06
Unexpectedly, many washers are lost when repairing, and it is saved.
This review is about item#42167702.
As a spacer
5
From Japan
On 2017-11-26 19:14:50
I like black stain. I can sort it because I can choose from various sizes
This review is about item#42167745.
In the car engine room
5
From Japan
On 2017-01-14 16:22:39
The stain's black was very hard to sell so it was very useful
This review is about item#42167736.
According to the color of the machine.
5
From Japan
On 2016-09-07 21:39:04
I do not know whether it is electrodeposition or burning or painting, but it is installed in the same color as the fastening part. I think that it is because I think that there is no color separation unless it is a place to desorb frequently.
This review is about item#42167745.
Work
5
From Japan
On 2016-06-07 14:52:13
I was looking for black.
This review is about item#42167727.

Related Products