Buy more than* S$200* and get FREE SHIPPING

Round Washer, JIS, Brass

5.00 (3)
Surface Processing
Cloth
Material
Brass
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 0.8 12 M5   1Pack(50PC) 1 5x12x0.8 42168052 4.26 SGD
In stock
17 2.6 32 M16   1Pack(3PC) 1 16x32x2.6 42168122 4.32 SGD
In stock
15 2.6 30 M14   1Pack(3PC) 1 14x30x2.6 42168113 4.35 SGD
In stock
2.9 0.5 7.5 M2.6   1Pack(100PC) 1 2.6x7.5x0.5 42168016 4.23 SGD
In stock
2.3 0.4 6 M2   1Pack(100PC) 1 2x6x0.4 42168007 4.17 SGD
In stock
25.5 4 48 M24 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 24x48x4.0 42168165 9.73 SGD
Shipped after 2017-03-31
23.5 3.2 44 M22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 22x44x3.2 42168156 4.17 SGD
Shipped after 2017-03-31
21 3.2 40 M20   1Pack(2PC) 1 20x40x3.2 42168147 4.35 SGD
In stock
13.5 23 26 M13.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 13.5x26x23 42168104 4.26 SGD
Shipped after 2017-03-31
12.5 2.3 26 M12   1Pack(5PC) 1 12x26x2.3 42168095 4.32 SGD
In stock
31.5 4.5 58 M30 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 30x58x4.5 42168174 19.30 SGD
Shipped after 2017-03-31
3.8 0.5 9 M3.5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(100PC) 1 3.5x9x0.5 42168034 6.37 SGD
Shipped after 2017-03-31
4.5 0.8 10 M4   1Pack(50PC) 1 4x10x0.8 42168043 4.26 SGD
In stock
8.5 1.6 18 M8   1Pack(13PC) 1 8x18x1.6 42168077 4.32 SGD
In stock
3.3 0.5 8 M3   1Pack(100PC) 1 3x8x0.5 42168025 4.26 SGD
In stock
19 2.6 36 M18   1Pack(2PC) 1 18x36x2.6 42168131 4.26 SGD
In stock
6.5 1 13 M6   1Pack(34PC) 1 6x13x1.0 42168061 4.32 SGD
In stock
10.5 1.6 22 M10   1Pack(9PC) 1 10x22x1.6 42168086 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Auto Repair
5
From Japan
On 2016-08-28 16:39:55
Was saved because the handling store fewer items.
This review is about item#42168061.
For screwing
5
From Japan
On 2016-02-04 09:00:02
You can use an ordinary good can.
This review is about item#42168016.
parts
5
From Japan
On 2015-06-29 14:40:29
I want a little more thickness
This review is about item#42168043.

Related Products