Buy more than* S$200* and get FREE SHIPPING

Round Washer, JIS, Zinc Black, Pack Product

4.00 (2)
Surface Processing
Zinc black
Material
Iron
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 2.3 26 M12 1Pack(13PC) 1 12x26x2.3 42168366 4.99 SGD
In stock
21 3.2 40 M20 1Pack(4PC) 1 21x40x3.2 42168402 4.99 SGD
In stock
19 2.6 36 M18 1Pack(7PC) 1 19x36x2.6 42168393 4.99 SGD
In stock
23.5 3.2 44 M22 1Pack(4PC) 1 23.5x44x3.2 42168411 4.99 SGD
Shipped after 2018-06-27
15 2.6 30 M14 1Pack(9PC) 1 15x30x2.6 42168375 4.99 SGD
In stock
25.5 4 48 M24 1Pack(4PC) 1 25.5x48x4 42168427 4.99 SGD
In stock
17 2.6 32 M16 1Pack(8PC) 1 17x32x2.6 42168384 4.99 SGD
In stock
31.5 4.5 58 M30 1Pack(2PC) 1 31.5x58x4.5 42168436 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For fixing tool
3
From Japan
On 2016-12-10 22:05:33
I use it when fixing the bicycle hanger one turning tool to the bottom bracket with a bolt nut. By pressing with the washer, the tool could be fixed and turnable without coming off. The rest is troubled that it is too big at home and no use.
This review is about item#42168366.
Around the hub of a motorcycle
5
From Japan
On 2016-08-17 21:03:02
I bought it with a suspicion in the original brand, but I am very solid and satisfied
This review is about item#42168393.

Related Products