Buy more than* S$200* and get FREE SHIPPING

Round Washer, JIS, Copper, Pack Product

4.63 (19)
Material
Copper
...see all
Product Options
ADD TO CART
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 2.3 26 M12 1Pack(3PC) 1 12.5x26x2.3 42168515 4.26 SGD
Shipped after 2017-09-25
17 2.6 32 M17 1Pack(2PC) 1 17x32x2.6 42168524 4.26 SGD
Shipped after 2017-09-25
6.5 1 13 M6 1Pack(13PC) 1 6.5x13x1.0 42168481 4.23 SGD
Shipped after 2017-09-25
8.5 1.6 18 M8 1Pack(6PC) 1 8.5x18x1.6 42168497 4.23 SGD
Shipped after 2017-09-25
5.5 0.8 12 M5 1Pack(20PC) 1 5.5x12x0.8 42168472 4.23 SGD
Shipped after 2017-09-25
3.3 0.5 8 M3 1Pack(34PC) 1 3.3x8x0.5 42168454 4.17 SGD
Shipped after 2017-09-25
4.5 0.8 10 M4 1Pack(25PC) 1 4.5x10x0.8 42168463 4.23 SGD
Shipped after 2017-09-25
10.5 1.6 22 M10 1Pack(4PC) 1 10.5x22x1.6 42168506 4.26 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.63
19 Customer Reviews
The reviews are automatic translation.
Connecting the power plug and the wire
5
From Japan
On 2017-08-22 22:27:04
Both the inner diameter and the outer diameter were perfect for the plug. I will purchase more.
This review is about item#42168454.
My car maintenance
5
From Japan
On 2017-08-06 07:17:24
I used it for the air bolt of the coolant of JA222W.
This review is about item#42168481.
Motorcycle Maintenance
4
From Japan
On 2017-03-29 18:23:08
I was concerned about somewhat thinner than genuine products, but I could use it without particular trouble. I think that it is good as it is cheap
This review is about item#42168472.
Maintenance of a favorite car
4
From Japan
On 2017-03-14 08:21:45
Finding it here and there Finally I found it with a monotaro. It is very helpful to have various products. There was no particular problem in the product itself.
This review is about item#42168481.
Use of fastening terminal
5
From Japan
On 2017-01-15 19:31:45
When I fix the terminal, I am using it because I want to improve adhesion.
This review is about item#42168481.
Change oil for motorcycles
2
From Japan
On 2016-11-06 16:52:34
Mr. Monotaro, M12's 3 packs are 299 yen, but when I went to the neighborhood corner, it was 127 yen. It is not necessarily that Monotaro is cheap. I should be careful.
This review is about item#42168515.
Used with offset of washer and battery terminal of water cooling bolt of two wheels
5
From Japan
On 2016-09-08 21:41:27
In the washer of water cooling bolt of two wheels it was easy to use because the outer shape matches the flanged bolt. Battery terminal was used for floating crimp terminal because offset was necessary for convenience of installation. I can use without problems without causing fever.
This review is about item#42168497.
Motorcycle maintenance
4
From Japan
On 2016-07-07 16:13:28
The thickness used as a drain washer was not a problem but I think that it is even better if you increase the number of sheets a little more.
This review is about item#42168506.
Single car maintenance
4
From Japan
On 2016-05-15 10:05:25
It is a good enough item
This review is about item#42168497.
Motorcycle repair
5
From Japan
On 2016-01-13 06:19:37
There are also thickness, so the surface is also solid so you can use it as a genuine product
This review is about item#42168497.

Related Products