Buy more than* S$200* and get FREE SHIPPING

Round Washer, JIS Small Type, Stainless Steel, Packed Product

5.00 (9)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.3 4.3 0.4 2 1Pack(100PC) 1 2x4.3x0.4 42168567 4.17 SGD
Shipped after 2017-11-24
4.5 8 0.5 4 1Pack(100PC) 1 4x8x0.5 42168594 4.17 SGD
Shipped after 2017-11-24
6.5 11.5 0.8 6 1Pack(50PC) 1 6x11.5x0.8 42168612 4.26 SGD
Shipped after 2017-11-24
3.3 6 0.5 3 1Pack(100PC) 1 3x6x0.5 42168576 4.26 SGD
Shipped after 2017-11-24
15 26 2.3 14 1Pack(6PC) 1 15x26x2.5 42168655 4.32 SGD
Shipped after 2017-11-24
3.8 7 0.5 3.5 1Pack(100PC) 1 3.5x7x0.5 42168585 4.23 SGD
Shipped after 2017-11-24
- - - - 1Pack(4PC) 1 19x32x2.5 42168673 5.74 SGD
Shipped after 2017-11-27
17 30 2.6 16 1Pack(5PC) 1 17x30x2.5 42168664 4.32 SGD
Shipped after 2017-11-24
- - - - 1Pack(4PC) 1 21x36x2.5 42168682 4.45 SGD
Shipped after 2017-11-24
5.5 10 0.8 5 1Pack(100PC) 1 5x10x0.8 42168603 4.32 SGD
Shipped after 2017-11-24
10.5 18 1.6 10 1Pack(17PC) 1 10x18x1.6 42168637 4.26 SGD
Shipped after 2017-11-24
8.5 16 1.2 8 1Pack(25PC) 1 8x16x1.2 42168621 4.32 SGD
Shipped after 2017-11-24
12.5 22 2.3 12 1Pack(5PC) 1 12x22x2.3 42168646 4.26 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
For manifold fixing nut for engine
5
From Japan
On 2017-06-13 19:34:17
The product is solid and can be used normally. It is cheaper than the purchase at the home center etc and it is saved.
This review is about item#42168621.
Used when assembling jig
5
From Japan
On 2017-05-01 07:46:18
Small washers are not sold in general home centers.
This review is about item#42168603.
Maintenance of machinery
5
From Japan
On 2017-03-07 21:00:05
I was saved because this size was not very close to a shop in the neighborhood.
This review is about item#42168621.
Motorbike, car dress up
5
From Japan
On 2017-01-24 15:07:52
It was quite difficult to get the size, but it was saved here
This review is about item#42168594.
As usual washer use
5
From Japan
On 2016-09-13 11:27:21
It is a standard that has almost disappeared in the home center, so it is saved.
This review is about item#42168637.
Mounting of vehicle parts
5
From Japan
On 2016-08-31 22:17:53
I used it with large washers where strength is not necessary. It was just a little bigger than the cap bolt I bought together so it was inconspicuous and just right for my use.
This review is about item#42168612.
Assembling of electronic components
5
From Japan
On 2016-01-20 13:39:42
If you are in a rural area it is difficult to obtain plain washers with special diameter, but it is saved.
This review is about item#42168576.
Repair of equipment
5
From Japan
On 2014-04-25 19:57:10
I was lucky that the 4 × 8 washer could not be obtained at the home center.
This review is about item#42168594.
Used as a member of the original package camera
5
From Japan
On 2014-04-08 14:11:34
Until now, we could not confirm the handling of a small stainless steel type, but we had ordered in the neighborhood, but we purchased it by trying to confirm the handling with the latest catalog. I could use the feeling of use as good as anything so far. Thanks to that, both the price and purchase convenience have been improved (compared to the company) and I am satisfied.
This review is about item#42168594.

Related Products