Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Washer, Thick

Dimension d (phi mm)
10.5
Surface Processing
Chromate
Dimension D (phi mm)
26
Dimension t (mm)
2.3
Nominal Dimension
W3/8
Material
Iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(25PC) 1 3/8x2.3 42169197 5.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products