Buy more than* S$200* and get FREE SHIPPING

Round Washer, Large, Aluminum A1050, Pack Product

4.64 (11)
...see all>
Product Options
ADD TO CART
Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Thickness (mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum A1050 - 16 M5.5 5.5 1Pack(20PC) 1 5.5x16x1.0 42169522 4.99 SGD
In stock
Aluminum A1050 - 6 M3.3 3.3 1Pack(34PC) 1 3.3x6x0.5 42169513 4.99 SGD
In stock
AluminumA1050 2 22 M14.5 14.5 1Pack(8PC) 1 14.5x22x2 42169565 4.99 SGD
In stock
AluminumA1050 1 16 M6.5 6.5 1Pack(20PC) 1 6.5x16x1.0 42169531 4.99 SGD
In stock
AluminumA1050 1 14 M8.5 8.5 1Pack(25PC) 1 8.5x14x1.0 42169547 4.99 SGD
In stock
A1050 aluminum 1 16 M10.2 10.2 1Pack(20PC) 1 10.2x16x10 42169556 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Drain packing of moped motorcycle, others
3
From Japan
On 2017-12-20 07:30:45
Although I bought it for packing when exchanging motorcycle oil, I made a mistake of choice, I could not use it because the inner diameter was small, I was disappointed, I was cutting the inner diameter, but it took a lot of trouble and was serious. Because goods are good, we keep it if there is thing that can be substituted separately.
This review is about item#42169556.
Brake hose
5
From Japan
On 2017-09-20 13:04:02
I recently noticed that it fits to the place where the outer frame is attached by attaching the brake hose in addition to the oil drain. I will repeat again.
This review is about item#42169556.
Maintenance of motorcycles
5
From Japan
On 2017-09-12 19:53:53
It is saved that the size is abundant. You can use it normally without complaint.
This review is about item#42169556.
Looseness of screws
5
From Japan
On 2017-09-02 22:11:33
It gently digests with moderate softness and can be tightened tightly. I feel that price is too high.
This review is about item#42169531.
Bike drain
4
From Japan
On 2017-02-28 13:28:17
Ideal for oil drain packing. Thickness: 1 mm, once again it will be exchanged once, but considering the price balance is enough.
This review is about item#42169556.
As a spacer of a door hinge
5
From Japan
On 2017-02-20 09:34:49
I used it as a spacer for the flag of the entrance door of the sashmaker's door, but since it was perfect size, it was able to be used without discomfort. It is rich in size, it is very good to have a small pack.
This review is about item#42169556.
As a drain washer of a motorcycle
5
From Japan
On 2016-10-28 21:45:02
I use it for Suzuki's scooter. I tried using genuine as a substitute because it has a special shape and a unit price of 100 yen or more. Although there was anxiety because there is only one third of the thickness of genuine products, I have been able to use it without problems so far without leaking oil. Just because it is thin, I think I will pay attention to the over torque at tightening.
This review is about item#42169556.
Drain washer of motorcycle
4
From Japan
On 2016-06-15 15:11:22
Because it is thin, I use it repeatedly by two, always exchanging one by one. Good low prices, no inconvenience so far.
This review is about item#42169556.
Used as substitute for copper seal washer
5
From Japan
On 2016-04-05 22:38:34
It was used as a substitute for the copper seal washer, even if the contact pressure was low, an equivalent seal was obtained.
This review is about item#42169547.
As a drain packing at engine oil change of motorcycles
5
From Japan
On 2015-12-11 19:32:45
I use it as a drain packing when replacing the oil in the super-sherpa. It is thin, but it can be used enough. If you purchase with genuine parts one piece will be 100 yen or more, so these alternatives are saved. I think that it will have a lifetime if used for personal use.
This review is about item#42169556.

Related Products