Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Inner Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Inner Diameter Tolerance (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless - - - 12 M4 4.1 1 0.2   1Pack(50PC) 1 4x12x1.0 42169741 4.99 SGD
In stock
Stainless - - - 10 M4.5 4.5 0.5 0.2   1Pack(50PC) 1 4.5x10x0.5 42169775 4.99 SGD
In stock
Stainless - - - 22 M8 8.5 1.6 0.3   1Pack(15PC) 1 8x22x1.6 42171412 4.99 SGD
In stock
Stainless - - - 14 M8.5 8.5 1 0.2   1Pack(34PC) 1 8.5x14x1.0 42171211 4.99 SGD
In stock
Stainless - - - 15 M8.2 8.2 0.3 0.3   1Pack(25PC) 1 8.2x15x0.3 42171166 4.99 SGD
In stock
Stainless - - - 17 M8.1 8.1 1 0.2   1Pack(17PC) 1 8.1x17x1.0 42171141 4.99 SGD
In stock
Stainless - - - 35 M10.5 10.5 3 0.3   1Pack(3PC) 1 10.5x35x3 42172103 4.99 SGD
In stock
Stainless - - - 18 M5.5 5.5 1 0.3   1Pack(25PC) 1 5.5x18x1.0 42170387 4.99 SGD
In stock
Stainless - - - 16 M5.5 5.5 1.5 0.3   1Pack(20PC) 1 5.5x16x1.5 42170362 4.99 SGD
In stock
Stainless - - - 16 M5.5 5.5 1.2 0.3   1Pack(25PC) 1 5.5x16x1.2 42170353 4.99 SGD
In stock
Stainless - - - 15 M5.5 5.5 1 0.2   1Pack(25PC) 1 5.5x15x1.0 42170292 4.99 SGD
In stock
Stainless - - - 10 M5.5 5.5 0.6 0.2   1Pack(50PC) 1 5.5x10x0.6 42170161 4.99 SGD
In stock
Stainless - - - 14 M4 4.1 1 0.2   1Pack(34PC) 1 4x14x1.0 42169757 4.99 SGD
In stock
Stainless - - - 20 M4.5 4.5 1 0.3   1Pack(20PC) 1 4.5x20x1.0 42170021 4.99 SGD
In stock
Stainless - - - 12 M5 5 0.8 -   1Pack(100PC) 1 5x12x0.8 42170082 4.99 SGD
In stock
Stainless - - - 22 M12.7 12.7 1 0.2   1Pack(15PC) 1 12.7x22x1 42172462 4.99 SGD
In stock
Stainless - - - 18 M12.5 12.5 0.5 0.2   1Pack(15PC) 1 12.5x18x0.5 42172322 4.99 SGD
In stock
Stainless - - - 28 M11 11 2 0.3   1Pack(6PC) 1 11x28x2.0 42172286 4.99 SGD
In stock
Stainless - - - 24 M8.5 8.5 1.5 0.3   1Pack(13PC) 1 8.5x24x1.5 42171455 4.99 SGD
In stock
Stainless - - - 22 M8.5 8.5 1 0.3   1Pack(20PC) 1 8.5x22x1.0 42171385 4.99 SGD
In stock
Stainless - - - 13 M8.5 8.5 1 0.3   1Pack(34PC) 1 8.5x13x1.0 42171175 4.99 SGD
In stock
Stainless - - - 19 M8.1 8.1 0.5 0.1   1Pack(25PC) 1 8.1x19x0.5 42171157 4.99 SGD
In stock
Stainless - - - 32 M10.5 10.5 3 0.4   1Pack(4PC) 1 10.5x32x3 42172051 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 3 0.4   1Pack(4PC) 1 10.5x30x3 42171997 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 2 0.3   1Pack(6PC) 1 10.5x30x2 42171972 4.99 SGD
In stock
Stainless - - - 8 M4.3 4.3 1.2 0.2   1Pack(25PC) 1 4.3x8x1.2 42169766 4.99 SGD
In stock
Stainless - - - 43 M12.5 12.5 2.5 0.5   1Pack(2PC) 1 12.5x43x2.5 42172444 4.99 SGD
In stock
Stainless - - - 26 M10 10 2 0.4   1Pack(8PC) 1 10x26x2.0 42171936 4.99 SGD
In stock
Stainless - - - 20 M8.5 8.5 1 0.3   1Pack(20PC) 1 8.5x20x1.0 42171333 4.99 SGD
In stock
Stainless - - - 15 M4.5 4.5 1 0.2   1Pack(25PC) 1 4.5x15x1.0 42169906 4.99 SGD
In stock
Stainless - - - 12 M4.5 4.5 1 0.2   1Pack(34PC) 1 4.5x12x1.0 42169836 4.99 SGD
In stock
Stainless - - - 10 M3.3 3.3 0.5 0.2   1Pack(50PC) 1 3.3x10x0.5 42169644 4.99 SGD
In stock
Stainless - - - 35 M8.5 8.5 1.5 0.3   1Pack(5PC) 1 8.5x35x1.5 42171647 4.99 SGD
In stock
Stainless - - - 24 M8.5 8.5 2 0.2   1Pack(10PC) 1 8.5x24x2.0 42171464 4.99 SGD
In stock
Stainless - - - 19 M8.5 8.5 1.5 0.2   1Pack(17PC) 1 8.5x19x1.5 42171324 4.99 SGD
In stock
Stainless - - - 13 M8.1 8.1 0.4 0.1   1Pack(34PC) 1 8.1x13x0.4 42171123 4.99 SGD
In stock
Stainless - - - 20 M4.5 4.5 1.5 0.3   1Pack(15PC) 1 4.5x20x1.5 42170046 4.99 SGD
In stock
Stainless - - - 62 M34.5 34.5 4.5 0.5   1PC 1 34.5x62x4.5 42173327 6.99 SGD
In stock
Stainless - - - 20 M5 5.3 1 0.3   1Pack(20PC) 1 5x20x1.0 42170152 4.99 SGD
In stock
Stainless - - - 14 M5 5.5 1 0.3   1Pack(34PC) 1 5x14x1.0 42170274 4.99 SGD
In stock
Stainless - - - 48 M25.5 25.5 4 0.4   1PC 1 25.5x48x4 42173275 4.99 SGD
In stock
Stainless - - - 40 M21 21 1.5 0.3   1Pack(4PC) 1 21x40x1.5 42173092 4.99 SGD
In stock
Stainless - - - 6 M2.2 2.2 0.6 0.2   1Pack(100PC) 1 2.2x6x0.6 42169583 4.99 SGD
In stock
Stainless - - - 24 M15 15 1 0.3   1Pack(15PC) 1 15x24x1.0 42172837 4.99 SGD
In stock
Stainless - - - 13 M8.5 8.5 2 0.3   1Pack(15PC) 1 8.5x13x2.0 42171193 4.99 SGD
In stock
Stainless - - - 17 M8.1 8.1 0.5 0.1   1Pack(20PC) 1 8.1x17x0.5 42171132 4.99 SGD
In stock
Stainless - - - 20 M6.5 6.5 2 0.3   1Pack(12PC) 1 6.5x20x2.0 42170913 4.99 SGD
In stock
Stainless - - - 10 M6.5 6.5 0.8 0.2   1Pack(50PC) 1 6.5x10x0.8 42170581 4.99 SGD
In stock
Stainless - - - 50 M21 21 3 0.5   1Pack(2PC) 1 21x50x3.0 42173196 4.99 SGD
In stock
Stainless - - - 40 M21 21 2 0.4   1Pack(4PC) 1 21x40x2.0 42173101 4.99 SGD
In stock
Stainless - - - 50 M17 17 5 0.5   1PC 1 17x50x5.0 42173031 4.99 SGD
In stock
Stainless - - - 32 M17 17 3 0.4   1Pack(4PC) 1 17x32x3.0 42172907 4.99 SGD
In stock
Stainless - - - 26 M12.5 12.5 1 0.3   1Pack(12PC) 1 12.5x26x1 42172374 4.99 SGD
In stock
Stainless - - - 47 M12.5 12.5 1.5 0.3   1Pack(2PC) 1 12.5x47x1.5 42172453 4.99 SGD
In stock
Stainless - - - 14 M8.5 8.5 1.5 0.3   1Pack(17PC) 1 8.5x14x1.5 42171227 4.99 SGD
In stock
Stainless - - - 18 M8.5 8.5 1 0.3   1Pack(34PC) 1 8.5x18x1.0 42171272 4.99 SGD
In stock
Stainless - - - 18 M6.5 6.5 1.5 0.3   1Pack(25PC) 1 6.5x18x1.5 42170807 4.99 SGD
In stock
Stainless - - - 25 M6.5 6.5 1.5 0.3   1Pack(10PC) 1 6.5x25x1.5 42170974 4.99 SGD
In stock
Stainless - - - 12.5 M6 6.4 1.2 0.25   1Pack(25PC) 1 6x12.5x1.2 42170563 4.99 SGD
In stock
Stainless - - - 30 M8.5 8.5 2 0.3   1Pack(6PC) 1 8.5x30x2.0 42171577 4.99 SGD
In stock
Stainless - - - 16 M8.5 8.5 1 0.3   1Pack(25PC) 1 8.5x16x1.0 42171254 4.99 SGD
In stock
Stainless - - - 18 M8.5 8.5 4 0.3   1Pack(4PC) 1 8.5x18x4.0 42171306 4.99 SGD
In stock
Stainless - - - 27 M6.5 6.5 1 0.3   1Pack(7PC) 1 6.5x27x1.0 42170992 4.99 SGD
In stock
Stainless - - - 18 M8.5 8.5 5 0.3   1Pack(4PC) 1 8.5x18x5.0 42171315 4.99 SGD
In stock
Stainless - - - 20 M8.5 8.5 2 0.3   1Pack(12PC) 1 8.5x20x2.0 42171367 4.99 SGD
In stock
Stainless - - - 16 M6.5 6.5 1.5 0.3   1Pack(25PC) 1 6.5x16x1.5 42170746 4.99 SGD
In stock
Stainless - - - 22 M6.5 6.5 2 0.3   1Pack(8PC) 1 6.5x22x2.0 42170947 4.99 SGD
In stock
Stainless - - - 60 M26 26 4 0.5   1PC 1 26x60x4.0 42173284 4.99 SGD
In stock
Stainless - - - 35 M8.5 8.5 2 0.3   1Pack(4PC) 1 8.5x35x2.0 42171656 4.99 SGD
In stock
Stainless - - - 40 M6.5 6.5 2 0.3   1Pack(4PC) 1 6.5x40x2.0 42171071 4.99 SGD
In stock
Stainless - - - 50 M6.5 6.5 2 0.3   1Pack(3PC) 1 6.5x50x2.0 42171096 4.99 SGD
In stock
Stainless - - - 15 M6.5 6.5 1 0.2   1Pack(25PC) 1 6.5x15x1.0 42170685 4.99 SGD
In stock
Stainless - - - 19 M6.1 6.1 3 0.2   1Pack(7PC) 1 6.1x19x3.0 42170545 4.99 SGD
In stock
Stainless - - - 30 M19 19 1 0.5   1Pack(9PC) 1 19x30x1.0 42173065 4.99 SGD
In stock
Stainless - - - 26 M12.5 12.5 3 0.4   1Pack(4PC) 1 12.5x26x3 42172383 4.99 SGD
In stock
Stainless - - - 18 M11 11 0.5 0.4   1Pack(15PC) 1 11x18x0.5 42172252 4.99 SGD
In stock
Stainless - - - 18 M5.5 5.5 1.5 0.3   1Pack(25PC) 1 5.5x18x1.5 42170405 4.99 SGD
In stock
Stainless - - - 14 M3 3.3 1 0.2   1Pack(34PC) 1 3x14x1.0 42169662 4.99 SGD
In stock
Stainless - - - 20 M3.4 3.4 1 0.3   1Pack(17PC) 1 3.4x20x1.0 42169705 4.99 SGD
In stock
Stainless - - - 40 M17 17 6 0.5   1PC 1 17x40x6.0 42172986 4.99 SGD
In stock
Stainless - - - 36 M15 15 3 0.4   1Pack(3PC) 1 15x36x3.0 42172855 4.99 SGD
In stock
Stainless - - - 26 M15 15 2.3 -   1Pack(5PC) 1 15x26x2.3 42172846 4.99 SGD
In stock
Stainless - - - 16 M8.5 8.5 2 0.3   1Pack(15PC) 1 8.5x16x2.0 42171263 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 1.5 0.3   1Pack(9PC) 1 10.5x30x1.5 42171963 4.99 SGD
In stock
Stainless - - - 22 M10.5 10.5 0.8 0.3   1Pack(20PC) 1 10.5x22x0.8 42171823 4.99 SGD
In stock
Stainless - - - 20 M10.5 10.5 3 0.4   1Pack(7PC) 1 10.5x20x3 42171814 4.99 SGD
In stock
Stainless - - - 20 M10.5 10.5 1.5 0.3   1Pack(15PC) 1 10.5x20x1.5 42171796 4.99 SGD
In stock
Stainless - - - 20 M10.5 10.5 1 0.3   1Pack(25PC) 1 10.5x20x1 42171787 4.99 SGD
In stock
Stainless - - - 18 M10.5 10.5 1.5 0.3   1Pack(25PC) 1 10.5x18x1.5 42171771 4.99 SGD
In stock
Stainless - - - 38 M17 17 3 0.3   1Pack(3PC) 1 17x38x3.0 42172943 4.99 SGD
In stock
Stainless - - - 38 M18 18 3 0.5   1Pack(3PC) 1 18x38x3.0 42173056 4.99 SGD
In stock
Stainless - - - 33 M14 14 3 0.4   1Pack(3PC) 1 14x33x3.0 42172785 4.99 SGD
In stock
Stainless - - - 24 M13 13 2 0.3   1Pack(10PC) 1 13x24x2.0 42172471 4.99 SGD
In stock
Stainless - - - 50 M10.5 10.5 3 0.4   1Pack(2PC) 1 10.5x50x3 42172216 4.99 SGD
In stock
Stainless - - - 18 M10.5 10.5 1.2 0.3   1Pack(25PC) 1 10.5x18x1.2 42171762 4.99 SGD
In stock
Stainless - - - 20 M10.5 10.5 2 0.3   1Pack(12PC) 1 10.5x20x2 42171805 -
Discontinued
[x]
Stainless - - - 25 M4.5 4.5 1 0.2   1Pack(15PC) 1 4.5x25x1.0 42170055 4.99 SGD
In stock
Stainless - - - 10 M3.5 3.5 1 0.3   1Pack(50PC) 1 3.5x10x1.0 42169723 4.99 SGD
In stock
Stainless - - - 30 M17 17 2 0.3   1Pack(5PC) 1 17x30x2.0 42172891 4.99 SGD
In stock
Stainless - - - 18 M12.5 12.5 1.5 0.2   1Pack(15PC) 1 12.5x18x1.5 42172331 4.99 SGD
In stock
Stainless - - - 23.6 M17 17 1 0.1   1Pack(8PC) 1 17x23.6x1 42172873 4.99 SGD
In stock
Stainless - - - 6 M2.2 2.2 0.8 0.2   1Pack(50PC) 1 2.2x6x0.8 42169592 4.99 SGD
In stock
Stainless - - - 20 M14.2 14.2 0.5 0.3   1Pack(10PC) 1 14.2x20x0.5 42172812 4.99 SGD
In stock
Stainless - - - 25 M10.5 10.5 3 0.4   1Pack(5PC) 1 10.5x25x3 42171902 4.99 SGD
In stock
Stainless - - - 40 M10.5 10.5 2 0.4   1Pack(4PC) 1 10.5x40x2 42172137 4.99 SGD
In stock
Stainless - - - 28 M17 17 1 0.3   1Pack(10PC) 1 17x28x1.0 42172882 4.99 SGD
In stock
Stainless - - - 38 M17 17 2 0.3   1Pack(4PC) 1 17x38x2.0 42172925 4.99 SGD
In stock
Stainless - - - 40 M14 14 3 0.3   1Pack(3PC) 1 14x40x3.0 42172803 4.99 SGD
In stock
Stainless - - - 40 M12.5 12.5 3 0.2   1Pack(3PC) 1 12.5x40x3 42172435 4.99 SGD
In stock
Stainless - - - 40 M10.5 10.5 4 0.5   1Pack(2PC) 1 10.5x40x4 42172155 4.99 SGD
In stock
Stainless - - - 24 M10.5 10.5 3 0.4   1Pack(4PC) 1 10.5x24x3 42171875 4.99 SGD
In stock
Stainless - - - 50 M10.5 10.5 2 0.4   1Pack(2PC) 1 10.5x50x2 42172207 4.99 SGD
In stock
Stainless - - - 14 M6 6.2 1 0.3   1Pack(34PC) 1 6x14x1.0 42170554 4.99 SGD
In stock
Stainless - - - 25 M5.5 5.5 1.5 0.3   1Pack(10PC) 1 5.5x25x1.5 42170475 4.99 SGD
In stock
Stainless - - - 20 M6 6.4 1 0.35   1Pack(20PC) 1 6x20x1.0 42170572 4.99 SGD
In stock
Stainless - - - 20 M6.5 6.5 1.6 0.3   1Pack(15PC) 1 6.5x20x1.6 42170904 4.99 SGD
In stock
Stainless - - - 25 M6.5 6.5 1.2 0.3   1Pack(12PC) 1 6.5x25x1.2 42170965 4.99 SGD
In stock
Stainless - - - 25 M6.5 6.5 2 0.3   1Pack(8PC) 1 6.5x25x2.0 42170983 4.99 SGD
In stock
Stainless - - - 20 M8.5 8.5 1.5 0.3   1Pack(15PC) 1 8.5x20x1.5 42171351 4.99 SGD
In stock
Stainless - - - 23 M8.5 8.5 1.6 0.3   1Pack(12PC) 1 8.5x23x1.6 42171446 4.99 SGD
In stock
Stainless - - - 20 M5.5 5.5 1.6 0.3   1Pack(15PC) 1 5.5x20x1.6 42170432 4.99 SGD
In stock
Stainless - - - 16 M6 6.5 1 0.25   1Pack(34PC) 1 6x16x1.0 42170721 4.99 SGD
In stock
Stainless - - - 20 M6.5 6.5 1 0.3   1Pack(20PC) 1 6.5x20x1.0 42170886 4.99 SGD
In stock
Stainless - - - 32 M8.5 8.5 3 0.3   1Pack(5PC) 1 8.5x32x3.0 42171631 4.99 SGD
In stock
Stainless - - - 60 M10.5 10.5 5 0.5   1PC 1 10.5x60x5 42172243 5.99 SGD
In stock
Stainless - - - 30 M21 21 1 0.3   1Pack(10PC) 1 21x30x1.0 42173083 4.99 SGD
In stock
Stainless - - - 20 M5.5 5.5 1 0.3   1Pack(20PC) 1 5.5x20x1.0 42170423 4.99 SGD
In stock
- - - - 25 M10.5 10.5 1.2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(14sheet) 1 10.5 x25 x1.2 23447253 5.99 SGD
Shipped after 2018-04-24
- - - - 26 M10.5 10.5 1 - *[No return] You cannot return this product. For details, see FAQ. 1pack(15sheet) 1 10.5 x26 x1.0 23447262 5.99 SGD
Shipped after 2018-04-24
- - - - 16 M10.5 10.5 1 -   1pack(32sheet) 1 10.5 x16 x1.0 23447244 4.99 SGD
In stock
- - - - 15 M4.5 4.5 0.8 - *[No return] You cannot return this product. For details, see FAQ. 1pack(36sheet) 1 4.5 x15 x0.8 23447217 6.99 SGD
Shipped after 2018-04-24
- - - - 15 M8.5 8.5 2 - *[No return] You cannot return this product. For details, see FAQ. 1pack(15sheet) 1 8.5 x15 x2.0 23447235 5.99 SGD
Shipped after 2018-04-24
- - - - 26 M10.5 10.5 1 - *[No return] You cannot return this product. For details, see FAQ. 1pack(15sheet) 1 10.5 x26 x1.0 23447278 5.99 SGD
Shipped after 2018-04-24
- - - - 28 M10.5 10.5 5 - *[No return] You cannot return this product. For details, see FAQ. 1pack(2sheet) 1 10.5 x28 x5 23447287 5.99 SGD
Shipped after 2018-04-24
- 6 1.6 18 - - - - -   1pack(26sheet) 1 6 x18 x1.6 23447226 4.99 SGD
In stock
Stainless - - - 18 M6.5 6.5 - +0.4   1Pack(4PC) 1 6.5x18x4.0 42170834 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 75 M50 50 - +0.5   1PC 1 50x75x2.0 42173363 4.99 SGD
In stock
Stainless - - - 18 M5.5 5.5 - +0.3   1Pack(13PC) 1 5.5x18x2.0 42170414 4.99 SGD
In stock
Stainless - - - 18 M5.5 5.5 - +0.3   1Pack(25PC) 1 5.5x18x0.8 42170371 4.99 SGD
In stock
Stainless - - - 12 M5.3 5.3 - +0.3   1Pack(50PC) 1 5.3x12x0.3 42170143 4.99 SGD
In stock
Stainless - - - 14 M5.2 5.2 - +0.2   1Pack(50PC) 1 5.2x14x0.3 42170125 4.99 SGD
In stock
Stainless - - - 18 M4.5 4.5 - +0.3   1Pack(13PC) 1 4.5x18x2.0 42170003 4.99 SGD
In stock
Stainless - - - 18 M4.5 4.5 - +0.2   1Pack(20PC) 1 4.5x18x0.5 42169976 4.99 SGD
In stock
Stainless - - - 12 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x12x1.2 42169845 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 10 M4.5 4.5 - +0.3   1Pack(34PC) 1 4.5x10x1.5 42169793 4.99 SGD
In stock
Stainless - - - 55 M23 23 - +0.5   1PC 1 23x55x6.0 42173257 11.99 SGD
In stock
Stainless - - - 50 M21 21 - +0.3   1Pack(3PC) 1 21x50x1.5 42173187 4.99 SGD
In stock
Stainless - - - 45 M21 21 - +0.5   1Pack(2PC) 1 21x45x3.0 42173171 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 35 M17 17 - +0.4   1Pack(3PC) 1 17x35x3.0 42172916 4.99 SGD
In stock
Stainless - - - 50 M13.5 13.5 - +0.3   1Pack(2PC) 1 13.5x50x2 42172724 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 32 M13.5 13.5 - +0.4   1Pack(4PC) 1 13.5x32x3 42172636 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 26 M13.5 13.5 - +0.4   1Pack(4PC) 1 13.5x26x3 42172575 4.99 SGD
In stock
Stainless - - - 26 M13.5 13.5 - -   1Pack(5PC) 1 13.5x26x2.3 42172566 4.99 SGD
In stock
Stainless - - - 32 M11 11.3 - +0.2   1Pack(5PC) 1 11x32x2.0 42172295 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 35 M10.5 10.5 - +0.3   1Pack(5PC) 1 10.5x35x1.2 42172076 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 19 M6.5 6.5 - +0.3   1Pack(17PC) 1 6.5x19x1.0 42170852 4.99 SGD
In stock
Stainless - - - 16 M6.5 6.5 - +0.25   1Pack(34PC) 1 6.5x16x0.8 42170712 4.99 SGD
In stock
Stainless - - - 15 M6.5 6.5 - +0.3   1Pack(13PC) 1 6.5x15x2.0 42170703 4.99 SGD
In stock
Stainless - - - 15 M6.5 6.5 - +0.3   1Pack(20PC) 1 6.5x15x1.5 42170694 4.99 SGD
In stock
Stainless - - - 14 M6.5 6.5 - +0.3   1Pack(15PC) 1 6.5x14x2.0 42170676 4.99 SGD
In stock
Stainless - - - 13 M6.5 6.5 - +0.3   1Pack(15PC) 1 6.5x13x2.0 42170642 4.99 SGD
In stock
Stainless - - - 25 M5.5 5.5 - +0.3   1Pack(15PC) 1 5.5x25x1.0 42170466 4.99 SGD
In stock
Stainless - - - 16 M5.5 5.5 - +0.2   1Pack(34PC) 1 5.5x16x0.8 42170335 4.99 SGD
In stock
Stainless - - - 12 M5.5 5.5 - +0.2   1Pack(34PC) 1 5.5x12x1.2 42170204 4.99 SGD
In stock
Stainless - - - 13.5 M5.1 5.1 - +0.1   1Pack(20PC) 1 5.1x13.5x1 42170107 4.99 SGD
In stock
Stainless - - - 16 M4.5 4.5 - +0.3   1Pack(20PC) 1 4.5x16x1.2 42169951 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 16 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x16x1.0 42169942 4.99 SGD
In stock
Stainless - - - 30 M19 19 - +0.3   1Pack(8PC) 1 19x30x1.2 42173074 4.99 SGD
In stock
Stainless - - - 50 M17 17 - +0.5   1PC 1 17x50x4.5 42173022 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M17 17 - +0.4   1Pack(2PC) 1 17x50x3.0 42173004 4.99 SGD
In stock
Stainless - - - 35 M14.5 14.5 - +0.4   1Pack(3PC) 1 14.5x35x3 42172821 4.99 SGD
In stock
Stainless - - - 30 M13 13 - +0.3   1Pack(5PC) 1 13x30x2.0 42172496 4.99 SGD
In stock
Stainless - - - 60 M13.5 13.5 - +0.5   1PC 1 13.5x60x5 42172776 6.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M13.5 13.5 - +0.4   1PC 1 13.5x50x4 42172742 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 45 M13.5 13.5 - +0.4   1Pack(2PC) 1 13.5x45x3 42172715 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M10.5 10.5 - +0.3   1Pack(3PC) 1 10.5x50x1.5 42172191 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 - +0.3   1Pack(5PC) 1 10.5x30x2.5 42171981 4.99 SGD
In stock
Stainless - - - 26 M10.5 10.5 - +0.2   1Pack(15PC) 1 10.5x26x1 42171911 4.99 SGD
In stock
Stainless - - - 24 M10.5 10.5 - +0.3   1Pack(15PC) 1 10.5x24x1 42171866 4.99 SGD
In stock
Stainless - - - 19 M6.5 6.5 - +0.2   1Pack(20PC) 1 6.5x19x0.8 42170843 4.99 SGD
In stock
Stainless - - - 18 M6.5 6.5 - +0.3   1Pack(13PC) 1 6.5x18x2.0 42170825 4.99 SGD
In stock
Stainless - - - 27 M5.5 5.5 - +0.3   1Pack(7PC) 1 5.5x27x2.0 42170484 4.99 SGD
In stock
Stainless - - - 12 M4 4.5 - +0.2   1Pack(50PC) 1 4x12x0.8 42169827 4.99 SGD
In stock
Stainless - - - 20 M4.5 4.5 - +0.3   1Pack(15PC) 1 4.5x20x1.2 42170037 4.99 SGD
In stock
Stainless - - - 14 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x14x1.0 42169897 4.99 SGD
In stock
Stainless - - - 13 M4.5 4.5 - +0.3   1Pack(25PC) 1 4.5x13x1.5 42169881 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 13 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x13x1.0 42169872 4.99 SGD
In stock
Stainless - - - 50 M21 21 - +0.5   1PC 1 21x50x5.0 42173214 4.99 SGD
In stock
Stainless - - - 44 M21 21 - +0.5   1Pack(2PC) 1 21x44x4.0 42173162 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 60 M17 17 - +0.4   1PC 1 17x60x4.0 42173047 4.99 SGD
In stock
Stainless - - - 40 M17 17 - +0.4   1Pack(3PC) 1 17x40x3.0 42172961 4.99 SGD
In stock
Stainless - - - 38 M17 17 - +0.3   1Pack(3PC) 1 17x38x2.5 42172934 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 30 M13 13 - +0.3   1Pack(7PC) 1 13x30x1.5 42172487 4.99 SGD
In stock
Stainless - - - 40 M13.5 13.5 - +0.5   1Pack(2PC) 1 13.5x40x4 42172706 4.99 SGD
In stock
Stainless - - - 38 M13.5 13.5 - +0.3   1Pack(4PC) 1 13.5x38x2 42172663 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 35 M13.5 13.5 - +0.3   1Pack(5PC) 1 13.5x35x2 42172645 4.99 SGD
In stock
Stainless - - - 30 M13.5 13.5 - +0.3   1Pack(5PC) 1 13.5x30x2 42172602 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 20 M13.5 13.5 - +0.2   1Pack(17PC) 1 13.5x20x1 42172532 4.99 SGD
In stock
Stainless - - - 20 M12.5 12.5 - +0.4   1Pack(10PC) 1 12.5x20x2 42172347 4.99 SGD
In stock
Stainless - - - 45 M10.5 10.5 - +0.4   1Pack(2PC) 1 10.5x45x2 42172164 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 - +0.5   1Pack(3PC) 1 10.5x30x5 42172006 4.99 SGD
In stock
Stainless - - - 26 M10.5 10.5 - +0.3   1Pack(13PC) 1 10.5x26x1.5 42171927 4.99 SGD
In stock
Stainless - - - 25 M10.5 10.5 - +0.3   1Pack(8PC) 1 10.5x25x2 42171893 4.99 SGD
In stock
Stainless - - - 25 M10.5 10.5 - +0.3   1Pack(13PC) 1 10.5x25x1.5 42171884 4.99 SGD
In stock
Stainless - - - 18 M6.5 6.5 - +0.3   1Pack(20PC) 1 6.5x18x1.2 42170791 4.99 SGD
In stock
Stainless - - - 40 M5.5 5.5 - +0.3   1Pack(4PC) 1 5.5x40x1.5 42170502 4.99 SGD
In stock
Stainless - - - 12 M5.5 5.5 - +0.3   1Pack(17PC) 1 5.5x12x2.0 42170222 4.99 SGD
In stock
Stainless - - - 18 M4.5 4.5 - +0.5   1Pack(6PC) 1 4.5x18x3.0 42170012 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 12 M3.4 3.4 - +0.2   1Pack(50PC) 1 3.4x12x0.8 42169696 4.99 SGD
In stock
Stainless - - - 60 M21 21 - +0.4   1PC 1 21x60x4.0 42173223 4.99 SGD
In stock
Stainless - - - 40 M17 17 - +0.5   1Pack(2PC) 1 17x40x4.0 42172977 4.99 SGD
In stock
Stainless - - - 40 M17 17 - +0.4   1Pack(4PC) 1 17x40x2.0 42172952 4.99 SGD
In stock
Stainless - - - 30 M13 13 - +0.3   1Pack(4PC) 1 13x30x2.5 42172505 4.99 SGD
In stock
Stainless - - - 40 M13.5 13.5 - +0.3   1Pack(4PC) 1 13.5x40x2 42172681 4.99 SGD
In stock
Stainless - - - 35 M13.5 13.5 - +0.3   1Pack(3PC) 1 13.5x35x3 42172654 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 32 M13.5 13.5 - +0.3   1Pack(7PC) 1 13.5x32x2 42172627 4.99 SGD
In stock
Stainless - - - 30 M13.5 13.5 - +0.4   1Pack(4PC) 1 13.5x30x3 42172611 4.99 SGD
In stock
Stainless - - - 24 M13.2 13.2 - +0.3   1Pack(10PC) 1 13.2x24x1.5 42172523 4.99 SGD
In stock
Stainless - - - 28 M12.5 12.5 - +0.3   1Pack(6PC) 1 12.5x28x2 42172401 4.99 SGD
In stock
Stainless - - - 28 M11 11 - +0.3   1Pack(8PC) 1 11x28x1.5 42172277 4.99 SGD
In stock
Stainless - - - 24 M11 11 - +0.2   1Pack(6PC) 1 11x24x2.5 42172261 4.99 SGD
In stock
Stainless - - - 50 M10.5 10.5 - +0.5   1PC 1 10.5x50x4 42172225 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 38 M10.5 10.5 - +0.5   1Pack(2PC) 1 10.5x38x4 42172121 5.99 SGD
In stock
Stainless - - - 35 M10.5 10.5 - +0.3   1Pack(6PC) 1 10.5x35x1 42172067 4.99 SGD
In stock
Stainless - - - 18 M5.5 5.5 - +0.3   1Pack(20PC) 1 5.5x18x1.2 42170396 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 15 M5.5 5.5 - +0.3   1Pack(20PC) 1 5.5x15x1.2 42170301 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 14 M5.5 5.5 - +0.3   1Pack(15PC) 1 5.5x14x2.0 42170283 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 10 M5.5 5.5 - +0.2   1Pack(34PC) 1 5.5x10x1.5 42170177 4.99 SGD
In stock
Stainless - - - 11 M4.5 4.5 - +0.2   1Pack(50PC) 1 4.5x11x0.5 42169802 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 72 M26 26 - +0.8   1PC 1 26x72x5.0 42173293 13.99 SGD
In stock
Stainless - - - 40 M21 21 - +0.5   1PC 1 21x40x6.0 42173135 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 40 M21 21 - +0.5   1Pack(2PC) 1 21x40x5.0 42173126 5.99 SGD
In stock
Stainless - - - 30 M13.5 13.5 - +0.3   1Pack(7PC) 1 13.5x30x1.5 42172593 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 45 M10.5 10.5 - +0.5   1PC 1 10.5x45x4 42172182 4.99 SGD
In stock
Stainless - - - 45 M10.5 10.5 - +0.4   1Pack(2PC) 1 10.5x45x3 42172173 4.99 SGD
In stock
Stainless - - - 32 M10.5 10.5 - +0.3   1Pack(7PC) 1 10.5x32x1.5 42172024 4.99 SGD
In stock
Stainless - - - 32 M10.5 10.5 - +0.3   1Pack(7PC) 1 10.5x32x1.2 42172015 4.99 SGD
In stock
Stainless - - - 30 M10.5 10.5 - +0.2   1Pack(12PC) 1 10.5x30x0.5 42171945 4.99 SGD
In stock
Stainless - - - 19 M6.5 6.5 - +0.2   1Pack(17PC) 1 6.5x19x1.2 42170861 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 18 M6.5 6.5 - +0.3   1Pack(25PC) 1 6.5x18x1.6 42170816 4.99 SGD
In stock
Stainless - - - 17 M6.5 6.5 - +0.3   1Pack(20PC) 1 6.5x17x1.2 42170764 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 16 M6.5 6.5 - +0.3   1Pack(15PC) 1 6.5x16x2.0 42170755 4.99 SGD
Shipped after 2018-04-26
Stainless - - - 16 M6.5 6.5 - +0.3   1Pack(25PC) 1 6.5x16x1.2 42170737 4.99 SGD
In stock
Stainless - - - 14 M6.5 6.5 - +0.3   1Pack(17PC) 1 6.5x14x1.5 42170667 4.99 SGD
In stock
Stainless - - - 13 M6.5 6.5 - +0.3   1Pack(8PC) 1 6.5x13x3.0 42170651 4.99 SGD
In stock
Stainless - - - 20 M5.5 5.5 - +0.3   1Pack(12PC) 1 5.5x20x2.0 42170441 4.99 SGD
In stock
Stainless - - - 16 M5.5 5.5 - +0.2   1Pack(34PC) 1 5.5x16x1.0 42170344 4.99 SGD
In stock
Stainless - - - 12 M5.5 5.5 - +0.2   1Pack(34PC) 1 5.5x12x1.0 42170195 4.99 SGD
In stock
Stainless - - - 78 M44 44 - +0.5   1PC 1 44x78x6.0 42173345 11.99 SGD
In stock
Stainless - - - 11 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x11x1.0 42169811 4.99 SGD
In stock
Stainless - - - 10 M4.5 4.5 - +0.2   1Pack(50PC) 1 4.5x10x1.0 42169784 4.99 SGD
In stock
Stainless - - - 66 M38 38 - +0.5   1PC 1 38x66x6.0 42173336 7.99 SGD
In stock
Stainless - - - 13 M3.2 3.2 - +0.2   1Pack(25PC) 1 3.2x13x1.2 42169617 4.99 SGD
In stock
Stainless - - - 40 M22.5 22.5 - +0.5   1Pack(2PC) 1 22.5x40x5 42173241 5.99 SGD
In stock
Stainless - - - 50 M21 21 - +0.5   1PC 1 21x50x4.0 42173205 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 44 M21 21 - +0.4   1Pack(2PC) 1 21x44x3.0 42173153 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M17 17 - +0.5   1PC 1 17x50x4.0 42173013 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M15 15 - +0.5   1PC 1 15x50x5.0 42172864 4.99 SGD
In stock
Stainless - - - 50 M13.5 13.5 - +0.4   1Pack(2PC) 1 13.5x50x3 42172733 4.99 SGD
In stock
Stainless - - - 40 M13.5 13.5 - +0.4   1Pack(3PC) 1 13.5x40x3 42172697 4.99 SGD
In stock
Stainless - - - 38 M13.5 13.5 - +0.4   1Pack(3PC) 1 13.5x38x3 42172672 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 22 M13.5 13.5 - +0.3   1Pack(15PC) 1 13.5x22x1 42172541 4.99 SGD
In stock
Stainless - - - 40 M10.5 10.5 - +0.4   1Pack(2PC) 1 10.5x40x3 42172146 4.99 SGD
In stock
Stainless - - - 32 M10.5 10.5 - +0.4   1Pack(4PC) 1 10.5x32x2.5 42172042 4.99 SGD
In stock
Stainless - - - 32 M10.5 10.5 - +0.3   1Pack(6PC) 1 10.5x32x2 42172033 4.99 SGD
In stock
Stainless - - - 13 M5 5.5 - +0.2   1Pack(34PC) 1 5x13x1.0 42170231 4.99 SGD
In stock
Stainless - - - 15 M5.5 5.5 - +0.3   1Pack(20PC) 1 5.5x15x1.5 42170317 4.99 SGD
In stock
Stainless - - - 13 M5.5 5.5 - +0.3   1Pack(15PC) 1 5.5x13x2.0 42170256 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 13 M5.5 5.5 - +0.3   1Pack(25PC) 1 5.5x13x1.5 42170247 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 12 M5.5 5.5 - +0.2   1Pack(25PC) 1 5.5x12x1.5 42170213 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 16 M4.5 4.5 - +0.2   1Pack(34PC) 1 4.5x16x0.8 42169933 4.99 SGD
In stock
Stainless - - - 15 M4.5 4.5 - +0.3   1Pack(20PC) 1 4.5x15x1.5 42169915 4.99 SGD
In stock
Stainless - - - 58 M31.5 31.5 - +0.5   1PC 1 31.5x58x4.5 42173311 4.99 SGD
In stock
Stainless - - - 65 M25 25 - +0.5   1PC 1 25x65x4.0 42173266 6.99 SGD
In stock
Stainless - - - 30 M13 13 - +0.5   1Pack(2PC) 1 13x30x5.0 42172514 4.99 SGD
In stock
Stainless - - - 60 M13.5 13.5 - +0.4   1PC 1 13.5x60x4 42172767 4.99 SGD
In stock
Stainless - - - 50 M13.5 13.5 - +0.4   1PC 1 13.5x50x5 42172751 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 50 M10.5 10.5 - +0.4   1PC 1 10.5x50x5 42172234 4.99 SGD
In stock
Stainless - - - 35 M10.5 10.5 - +0.5   1Pack(2PC) 1 10.5x35x4 42172112 4.99 SGD
In stock
Stainless - - - 35 M10.5 10.5 - +0.3   1Pack(5PC) 1 10.5x35x1.5 42172085 4.99 SGD
In stock
Stainless - - - 22 M10.5 10.5 - +0.3   1Pack(15PC) 1 10.5x22x1 42171832 4.99 SGD
In stock
Stainless - - - 20 M6.5 6.5 - +0.3   1Pack(15PC) 1 6.5x20x1.2 42170895 4.99 SGD
In stock
Stainless - - - 17 M6.5 6.5 - +0.3   1Pack(17PC) 1 6.5x17x1.5 42170773 4.99 SGD
In stock
Stainless - - - 15 M5.5 5.5 - +0.3   1Pack(13PC) 1 5.5x15x2.0 42170326 4.99 SGD
In stock
Stainless - - - 11 M5.5 5.5 - +0.2   1Pack(50PC) 1 5.5x11x0.5 42170186 4.99 SGD
In stock
Stainless - - - 40 M4.5 4.5 - +0.3   1Pack(4PC) 1 4.5x40x1.5 42170073 4.99 SGD
In stock
Stainless - - - 16 M4.5 4.5 - +0.3   1Pack(20PC) 1 4.5x16x1.5 42169967 4.99 SGD
In stock
Stainless - - - 12 M4.5 4.5 - +0.3   1Pack(25PC) 1 4.5x12x1.5 42169854 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 60 M21 21 - +0.5   1PC 1 21x60x5.0 42173232 5.99 SGD
In stock
Stainless - - - 42 M21 21 - +0.5   1Pack(2PC) 1 21x42x3.0 42173144 4.99 SGD
In stock
Stainless - - - 40 M21 21 - +0.5   1Pack(2PC) 1 21x40x4.0 42173117 4.99 SGD
In stock
Stainless - - - 45 M17 17 - +0.5   1Pack(2PC) 1 17x45x3.0 42172995 4.99 SGD
In stock
Stainless - - - 38 M14 14 - +0.4   1Pack(3PC) 1 14x38x3.0 42172794 4.99 SGD
In stock
Stainless - - - 22 M12.5 12.5 - +0.4   1Pack(13PC) 1 12.5x22x2 42172365 4.99 SGD
In stock
Stainless - - - 22 M10.5 10.5 - +0.3   1Pack(15PC) 1 10.5x22x1.2 42171841 4.99 SGD
In stock
Stainless - - - 19 M6 6.5 1.6 0.3   1Pack(17PC) 1 6x19x1.6 42170877 4.99 SGD
In stock
Stainless - - - 18 M6 6.5 1 0.25   1Pack(25PC) 1 6x18x1.0 42170782 4.99 SGD
In stock
Stainless - - - 11.5 M6 6.5 1.2 0.3   1Pack(34PC) 1 6x11.5x1.2 42170597 4.99 SGD
In stock
Stainless - - - 13 M6.5 6.5 1.5 0.3   1Pack(25PC) 1 6.5x13x1.5 42170633 4.99 SGD
In stock
Stainless - - - 13 M6.1 6.1 1 0.2   1Pack(34PC) 1 6.1x13x1.0 42170527 4.99 SGD
In stock
Stainless - - - 10 M6 6 0.5 0.25   1Pack(50PC) 1 6.0x10x0.5 42170511 4.99 SGD
In stock
Stainless - - - 28 M13.5 13.5 1 0.3   1Pack(8PC) 1 13.5x28x1 42172584 4.99 SGD
In stock
Stainless - - - 25 M13.5 13.5 0.3 0.2   1Pack(8PC) 1 13.5x25x0.3 42172557 4.99 SGD
In stock
Stainless - - - 30 M12.5 12.5 3 0.4   1Pack(4PC) 1 12.5x30x3 42172417 4.99 SGD
In stock
Stainless - - - 36 M12.5 12.5 3 0.4   1Pack(3PC) 1 12.5x36x3 42172426 4.99 SGD
In stock
Stainless - - - 21 M12.5 12.5 1.5 0.3   1Pack(12PC) 1 12.5x21x1.5 42172356 4.99 SGD
In stock
Stainless - - - 28 M12.5 12.5 1.5 0.3   1Pack(8PC) 1 12.5x28x1.5 42172392 4.99 SGD
In stock
Stainless - - - 30 M12 12 3 0.3   1Pack(4PC) 1 12.0x30x3 42172313 4.99 SGD
In stock
Stainless - - - 22 M6.5 6.5 1.5 0.3   1Pack(13PC) 1 6.5x22x1.5 42170931 4.99 SGD
Shipped after 2018-04-23
Stainless - - - 30 M10.5 10.5 1 0.2   1Pack(10PC) 1 10.5x30x1 42171954 4.99 SGD
In stock
Stainless - - - 18 M10.5 10.5 1 0.3   1Pack(25PC) 1 10.5x18x1 42171753 4.99 SGD
In stock
Stainless - - - 3 M1.05 1.05 0.2 0.1   1Pack(50PC) 1 1.05x3x0.2 42169574 4.99 SGD
In stock
Stainless - - - 35 M10.5 10.5 2 0.3   1Pack(4PC) 1 10.5x35x2 42172094 4.99 SGD
In stock
Stainless - - - 20 M10 10 4 0.3   1Pack(4PC) 1 10.0x20x4 42171744 4.99 SGD
In stock
Stainless - - - 50 M8.5 8.5 - +0.3   1Pack(2PC) 1 8.5x50x3.0 42171726 4.99 SGD
In stock
Stainless - - - 50 M8.5 8.5 - +0.3   1Pack(3PC) 1 8.5x50x1.5 42171701 4.99 SGD
In stock
Stainless - - - 40 M8.5 8.5 - +0.3   1Pack(4PC) 1 8.5x40x2.0 42171674 4.99 SGD
In stock
Stainless - - - 36 M8.5 8.5 - +0.3   1Pack(3PC) 1 8.5x36x2.0 42171665 4.99 SGD
In stock
Stainless - - - 95 MM54 - - -   1PC 1 M54x95x6.0 42923063 14.99 SGD
In stock
Stainless - - - 32 M8.5 8.5 - +0.3   1Pack(7PC) 1 8.5x32x1.5 42171613 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 32 M8.5 8.5 - +0.3   1Pack(7PC) 1 8.5x32x1.2 42171604 4.99 SGD
In stock
Stainless - - - 30 M8.5 8.5 - +0.3   1Pack(5PC) 1 8.5x30x2.5 42171586 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 22 M8.5 8.5 - +0.3   1Pack(7PC) 1 8.5x22x3.0 42171437 4.99 SGD
In stock
Stainless - - - 22 M8.5 8.5 - +0.3   1Pack(10PC) 1 8.5x22x2.0 42171421 4.99 SGD
In stock
Stainless - - - 22 M8.5 8.5 - +0.3   1Pack(17PC) 1 8.5x22x1.5 42171403 4.99 SGD
In stock
Stainless - - - 14 M8.5 8.5 - +0.25   1Pack(50PC) 1 8.5x14x0.5 42171202 4.99 SGD
In stock
Stainless - - - 30 M6.5 6.5 - +0.3   1Pack(5PC) 1 6.5x30x2.5 42171035 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 35 M9 9 - +0.2   1Pack(6PC) 1 9.0x35x1.0 42171735 4.99 SGD
In stock
Stainless - - - 32 M8.5 8.5 - +0.3   1Pack(6PC) 1 8.5x32x2.0 42171622 4.99 SGD
In stock
Stainless - - - 26 M8.5 8.5 - +0.3   1Pack(9PC) 1 8.5x26x1.5 42171516 4.99 SGD
In stock
Stainless - - - 25 M8.5 8.5 - +0.3   1Pack(5PC) 1 8.5x25x3.0 42171507 4.99 SGD
In stock
Stainless - - - 20 M8.5 8.5 - +0.4   1Pack(7PC) 1 8.5x20x3.0 42171376 4.99 SGD
In stock
Stainless - - - 40 M8.5 8.5 - +0.3   1Pack(2PC) 1 8.5x40x3.0 42171683 4.99 SGD
In stock
Stainless - - - 22 M8.5 8.5 - +0.3   1Pack(20PC) 1 8.5x22x1.2 42171394 4.99 SGD
In stock
Stainless - - - 32 M6.5 6.5 - +0.3   1Pack(7PC) 1 6.5x32x1.0 42171053 4.99 SGD
In stock
Stainless - - - 50 M8.5 8.5 - +0.3   1Pack(2PC) 1 8.5x50x2.0 42171717 4.99 SGD
In stock
Stainless - - - 40 M8.5 8.5 - +0.5   1Pack(2PC) 1 8.5x40x4.5 42171692 5.99 SGD
In stock
Stainless - - - 88 MM50 - - -   1PC 1 M50x88x6.0 42923054 11.99 SGD
In stock
Stainless - - - 82 MM47 - - -   1PC 1 M47x82x6.0 42923045 8.99 SGD
In stock
Stainless - - - 30 M8.5 8.5 - +0.3   1Pack(4PC) 1 8.5x30x3.0 42171595 4.99 SGD
In stock
Stainless - - - 20 M8.5 8.5 - +0.3   1Pack(15PC) 1 8.5x20x1.2 42171342 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 18 M8.5 8.5 - +0.3   1Pack(13PC) 1 8.5x18x2.0 42171281 4.99 SGD
In stock
Stainless - - - 13 M8.5 8.5 - +0.3   1Pack(25PC) 1 8.5x13x1.5 42171184 4.99 SGD
In stock
Stainless - - - 24 M6.5 6.5 - +0.3   1Pack(6PC) 1 6.5x24x2.0 42170956 4.99 SGD
In stock
Stainless - - - 30 M8.5 8.5 - +0.3   1Pack(8PC) 1 8.5x30x1.2 42171552 4.99 SGD
In stock
Stainless - - - 25 M8.5 8.5 - +0.3   1Pack(10PC) 1 8.5x25x1.5 42171482 4.99 SGD
In stock
Stainless - - - 15 M8.5 8.5 - +0.3   1Pack(34PC) 1 8.5x15x0.5 42171245 4.99 SGD
In stock
Stainless - - - 40 M6.5 6.5 - +0.4   1Pack(3PC) 1 6.5x40x3.0 42171087 5.99 SGD
Shipped after 2018-04-23
Stainless - - - 30 M6.5 6.5 - +0.3   1Pack(9PC) 1 6.5x30x1.0 42171001 4.99 SGD
In stock
Stainless - - - 28 M8.5 8.5 - +0.3   1Pack(6PC) 1 8.5x28x2.0 42171543 4.99 SGD
In stock
Stainless - - - 26 M8.5 8.5 - +0.3   1Pack(6PC) 1 8.5x26x2.5 42171534 4.99 SGD
In stock
Stainless - - - 26 M8.5 8.5 - +0.3   1Pack(8PC) 1 8.5x26x2.0 42171525 4.99 SGD
In stock
Stainless - - - 25 M8.5 8.5 - +0.3   1Pack(12PC) 1 8.5x25x1.2 42171473 4.99 SGD
In stock
Stainless - - - 30 M6.5 6.5 - +0.3   1Pack(4PC) 1 6.5x30x3.0 42171044 4.99 SGD
In stock
Stainless - - - 22 M5.5 5.5 1.2 0.3   1Pack(20PC) 1 5.5x22x1.2 42170457 4.99 SGD
In stock
Stainless - - - 30 M5.5 5.5 1.5 0.3   1Pack(7PC) 1 5.5x30x1.5 42170493 4.99 SGD
In stock
Stainless - - - 14 M5 5.5 0.8 0.2   1Pack(34PC) 1 5x14x0.8 42170265 4.99 SGD
In stock
Stainless - - - 8 M5.3 5.3 0.5 0.2   1Pack(50PC) 1 5.3x8x0.5 42170134 4.99 SGD
In stock
Stainless - - - 13 M5.2 5.2 1.2 0.3   1Pack(25PC) 1 5.2x13x1.2 42170116 4.99 SGD
In stock
Stainless - - - 11.5 M5.1 5.1 1 0.1   1Pack(20PC) 1 5.1x11.5x1 42170091 4.99 SGD
In stock
Stainless - - - 66 M46 46 2 0.5   1PC 1 46x66x2.0 42173354 4.99 SGD
In stock
Stainless - - - 12 M4.5 4.5 2 0.3   1Pack(15PC) 1 4.5x12x2.0 42169863 4.99 SGD
In stock
Stainless - - - 15 M4.5 4.5 2 0.3   1Pack(13PC) 1 4.5x15x2.0 42169924 4.99 SGD
In stock
Stainless - - - 18 M4.5 4.5 1 0.3   1Pack(20PC) 1 4.5x18x1.0 42169985 4.99 SGD
In stock
Stainless - - - 18 M4.5 4.5 1.5 0.3   1Pack(17PC) 1 4.5x18x1.5 42169994 4.99 SGD
In stock
Stainless - - - 30 M4.5 4.5 1.5 0.3   1Pack(9PC) 1 4.5x30x1.5 42170064 4.99 SGD
In stock
Stainless - - - 10 M4.1 4.1 0.8 0.2   1Pack(50PC) 1 4.1x10x0.8 42169732 4.99 SGD
In stock
Stainless - - - 50 M31 31 3 0.5   1Pack(2PC) 1 31x50x3.0 42173302 4.99 SGD
In stock
Stainless - - - 10 M3.3 3.3 1.5 0.3   1Pack(34PC) 1 3.3x10x1.5 42169653 4.99 SGD
In stock
Stainless - - - 10 M3.5 3.5 0.8 0.2   1Pack(50PC) 1 3.5x10x0.8 42169714 4.99 SGD
In stock
Stainless - - - 8 M3.3 3.3 0.3 0.2   1Pack(100PC) 1 3.3x8x0.3 42169626 4.99 SGD
In stock
Stainless - - - 10 M3 3.4 0.8 0.2   1Pack(50PC) 1 3x10x0.8 42169687 4.99 SGD
In stock
Stainless - - - 8 M3.3 3.3 1 0.2   1Pack(50PC) 1 3.3x8x1.0 42169635 4.99 SGD
In stock
Stainless - - - 15 M3.3 3.3 1 0.2   1Pack(25PC) 1 3.3x15x1.0 42169671 4.99 SGD
In stock
Stainless - - - 12 M3.2 3.2 1 0.3   1Pack(34PC) 1 3.2x12x1.0 42169601 4.99 SGD
In stock
Stainless - - - 40 M6.5 6.5 1.5 0.3   1Pack(4PC) 1 6.5x40x1.5 42171062 4.99 SGD
In stock
Stainless - - - 13 M6.5 6.5 0.5 0.2   1Pack(50PC) 1 6.5x13x0.5 42170624 4.99 SGD
In stock
Stainless - - - 12 M6.5 6.5 1 0.2   1Pack(34PC) 1 6.5x12x1.0 42170606 4.99 SGD
In stock
Stainless - - - 15 M6.1 6.1 0.5 0.1   1Pack(25PC) 1 6.1x15x0.5 42170536 4.99 SGD
In stock
Stainless - - - 30 M8.5 8.5 1.5 0.3   1Pack(9PC) 1 8.5x30x1.5 42171561 4.99 SGD
In stock
Stainless - - - 22 M10.5 10.5 2 0.3   1Pack(10PC) 1 10.5x22x2 42171857 4.99 SGD
In stock
Stainless - - - 30 M6.5 6.5 1.5 0.3   1Pack(9PC) 1 6.5x30x1.5 42171017 4.99 SGD
In stock
Stainless - - - 13 M7.5 7.5 0.3 0.2   1Pack(34PC) 1 7.5x13x0.3 42171114 4.99 SGD
In stock
Stainless - - - 14 M8.5 8.5 2 0.3   1Pack(15PC) 1 8.5x14x2.0 42171236 4.99 SGD
In stock
Stainless - - - 18 M8.5 8.5 3 0.3   1Pack(6PC) 1 8.5x18x3.0 42171297 4.99 SGD
In stock
Stainless - - - 22 M7 7 1 0.3   1Pack(17PC) 1 7.0x22x1.0 42171105 4.99 SGD
In stock
Stainless - - - 20 M6.5 6.5 3 0.4   1Pack(7PC) 1 6.5x20x3.0 42170922 4.99 SGD
In stock
Stainless - - - 12 M6.5 6.5 2 0.3   1Pack(17PC) 1 6.5x12x2.0 42170615 4.99 SGD
In stock
Stainless - - - 30 M6.5 6.5 2 0.3   1Pack(6PC) 1 6.5x30x2.0 42171026 4.99 SGD
In stock
Stainless - - - 25 M8.5 8.5 2 0.3   1Pack(8PC) 1 8.5x25x2.0 42171491 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 106
4 star 14
3 star 16
2 star 1
1 star 2
Review Rating: 4.59
139 Customer Reviews
The reviews are automatic translation.
As a bicycle washer for washers
5
From Japan
On 2018-04-12 14:59:51
It is handy because it is not much sold and stainless steel. The price is also easy so it will be appreciated.
This review is about item#42170344.
Machine maintenance
4
From Japan
On 2018-04-04 17:31:57
The item arrived soon, thank you. Thank you for having the opportunity again.
This review is about item#42172986.
When fastening the screw
5
From Japan
On 2018-03-23 14:35:54
Accuracy is good, just right. I am saved. Thank you very much. Ishima Shoji Co., Ltd.
This review is about item#42169705.
Work machine production
5
From Japan
On 2018-03-19 21:29:40
I would like a 3 mm thick product, but because there is not, I use it in two piles.
This review is about item#42170983.
Bolt fixing to plastic container bottom
4
From Japan
On 2018-03-12 16:35:34
Attempting to fix the bolt to the plastic container makes it easy to break even with a small load because the plastic is weak, but if supported with this washer it will withstand a considerable load. It is saved if it is a little cheaper.
This review is about item#42171726.
Machine maintenance
4
From Japan
On 2018-03-07 21:59:52
I am thankful that this size has not been sold quite well. There is a little expensive feeling, so if you have something more increased, I would like to buy that.
This review is about item#42171062.
During maintenance
5
From Japan
On 2018-03-05 17:41:22
It is somewhat special size, but it is saved with stainless steel.
This review is about item#42170572.
To hold the bolt
5
From Japan
On 2018-03-04 14:12:45
Although ordinary UNIQLO special size is seen even at home center even, it is made of stainless steel and rich in size. I am saved because the price is not high.
This review is about item#42169757.
To hold the bolt
5
From Japan
On 2018-03-04 13:36:51
Although ordinary UNIQLO special size is seen even at home center even, it is made of stainless steel and rich in size. I am saved because the price is not high.
This review is about item#42169757.
Used for the bottom of a fishing net
5
From Japan
On 2018-03-03 22:46:09
Although the bottom cover of the ball net is usually made of hard plastic, it easily breaks. By changing the bottom lid to a stainless steel washer, do not go through the bottom. The diameter was perfect.
This review is about item#42171665.

Related Products