Buy more than* S$200* and get FREE SHIPPING

Round Washer Special Size, Brass

5.00 (4)
Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Thickness (mm) Inner Diameter Tolerance (mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Inner Diameter Tolerance (mm) Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +0.25 18 M8 8.5 1Pack(15PC) 1 8x18x1.0 42173677 4.99 SGD
In stock
- +0.2 10 M5 5.5 1Pack(100PC) 1 5x10x0.5 42173616 4.99 SGD
Shipped after 2018-01-26
1 0.15 15 M10 10 1Pack(7PC) 1 10x15x1.0 42173695 4.99 SGD
In stock
0.5 +/-0.05 6 M4 4.1 1Pack(20PC) 1 4.1x6x0.5 42173591 4.99 SGD
In stock
- +0.2 6 M3 3.3 1Pack(100PC) 1 3x6x0.3 42173573 5.99 SGD
In stock
- +0.2 10 M3 3.3 1Pack(50PC) 1 3x10x0.8 42173582 4.99 SGD
In stock
- +0.4 62 M32 32.5 1PC 1 32x62x4.5 42173713 19.99 SGD
In stock
- +0.3 32 M16 17 1Pack(4PC) 1 16x32x0.8 42173704 4.99 SGD
In stock
- +0.15 15 M10 10 1Pack(20PC) 1 10x15x0.5 42173686 4.99 SGD
In stock
- +0.1 10 M6 6 1Pack(15PC) 1 6.0x10x1.0 42173634 4.99 SGD
In stock
- +0.1 10 M6 6 1Pack(20PC) 1 6.0x10x0.5 42173625 4.99 SGD
In stock
- +0.25 8 M4 4.3 1Pack(100PC) 1 4x8x0.3 42173607 4.99 SGD
In stock
- +/-0.05 8 M6 6.1 1Pack(17PC) 1 6.1x8x1.0 42173643 4.99 SGD
In stock
1 0.1 12 M8 8 1Pack(15PC) 1 8.0x12x1.0 42173661 4.99 SGD
In stock
0.5 0.1 12 M8 8 1Pack(17PC) 1 8.0x12x0.5 42173652 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Guitar parts
5
From Japan
On 2017-11-03 01:55:25
In standard products like JIS, there are tolerances and large play It has a large outside diameter and it looks bad, but this is just Good feeling.
This review is about item#42173686.
Used as a guitar part
5
From Japan
On 2017-10-15 18:13:51
Unlike JIS or ordinary washer, the outer diameter is small, It looks refreshing. Even if it gets slightly thick (~ t1.0) it's better not to pull out because it's good I would appreciate it if there is something clearly pressed.
This review is about item#42173591.
Guitar parts
5
From Japan
On 2017-09-27 18:42:32
It is compact, so it looks better and I am satisfied.
This review is about item#42173652.
For old car
5
From Japan
On 2016-04-07 23:43:31
Used as a washer for oil pump.
This review is about item#42173695.

Related Products