Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Round Washer Special Size, Iron, Trivalent White

4.33 (3)
Material
Iron
...see all>
Product Options
ADD TO CART
Surface Processing Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Inner Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Inner Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TrivalentWhite 16 M6.5 6.5 2 0.4 1Pack(25PC) 1 6.5x16x2.0 42175497 4.99 SGD
In stock
Trivalent White 19 M6 6.5 1.6 0.3 1Pack(34PC) 1 6x19x1.6 42175515 4.99 SGD
In stock
Trivalent White 22 M6.5 6.5 2 0.3 1Pack(17PC) 1 6.5x22x2.0 42175524 4.99 SGD
In stock
Trivalent White 50 M17 17 - +0.5 1Pack(3PC) 1 17x50x3.2 42175655 5.99 SGD
Shipped after 2018-05-01
Trivalent White 30 M11 11 - +0.4 1Pack(8PC) 1 11x30x3.0 42175551 4.99 SGD
In stock
Trivalent White 30 M11 11 - +0.3 1Pack(15PC) 1 11x30x1.6 42175542 5.99 SGD
Shipped after 2018-05-01
Trivalent White 40 M17 17 - +0.5 1Pack(3PC) 1 17x40x4.5 42175637 4.99 SGD
Shipped after 2018-05-01
Trivalent White 28 M12.5 12.5 - +0.3 1Pack(7PC) 1 12.5x28x3.2 42175585 5.99 SGD
Shipped after 2018-05-01
Trivalent White 32 M11 11 - +0.4 1Pack(9PC) 1 11x32x2.3 42175567 4.99 SGD
In stock
Trivalent White 30 M14 14 - +0.5 1Pack(8PC) 1 14x30x3.2 42175621 4.99 SGD
In stock
Trivalent White 40 M13.5 13.5 - +0.5 1Pack(4PC) 1 13.5x40x4.5 42175612 4.99 SGD
Shipped after 2018-05-01
Trivalent White 40 M13.5 13.5 - +0.5 1Pack(5PC) 1 13.5x40x3.2 42175603 4.99 SGD
Shipped after 2018-05-01
Trivalent White 28 M12.5 12.5 - +0.3 1Pack(13PC) 1 12.5x28x1.6 42175576 4.99 SGD
In stock
Trivalent White 50 M21 21 - +0.5 1Pack(3PC) 1 21x50x3.2 42175673 4.99 SGD
Shipped after 2018-05-01
Trivalent White 40 M17 17 - +0.4 1Pack(2PC) 1 17x40x6.0 42175646 4.99 SGD
Shipped after 2018-05-01
Trivalent White 30 M7.2 7.2 - +0.2 1Pack(10PC) 1 7.2x30x2.3 42175533 4.99 SGD
In stock
Trivalent White 9.3 M6.2 6.2 - +0.2 1Pack(34PC) 1 6.2x9.3x0.5 42175481 4.99 SGD
In stock
Trivalent White 50 M17 17 - +0.5 1Pack(2PC) 1 17x50x4.5 42175664 4.99 SGD
Shipped after 2018-05-01
Trivalent White 32 M12.5 12.5 - +0.4 1Pack(8PC) 1 12.5x32x2.3 42175594 4.99 SGD
In stock
TrivalentWhite 18 M6 6.5 1 0.3 1Pack(50PC) 1 6x18x1.0 42175506 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Adhesive fixing of bamboo work, used for pressing
3
From Japan
On 2017-05-16 00:04:19
Processing (plating) after punching is done well. Do not touch with bare hands
This review is about item#42175551.
As a washer for the foundation bolt
5
From Japan
On 2017-03-27 15:32:00
I used it for a big stupid hole in the foundation bolt. It is good to be able to purchase this size in a small pack.
This review is about item#42175637.
Where the used bolt diameter is small relative to the long hole width of the casting hole
5
From Japan
On 2016-03-16 09:21:17
There are few washers of special size like this, so the amount used in our company is also small, so it was convenient to purchase in units of 10 pieces.
This review is about item#42175533.

Related Products