Buy more than* S$200* and get FREE SHIPPING

Round Washer Iron, Brass

4.33 (3)
Surface Processing
Cloth
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Dimension D (phi mm) Dimension t (mm) Nominal Dimension Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.5 28 1 13.5(1/2)   1Pack(8PC) 1 13.5x28x1.0 42176224 4.99 SGD
Shipped after 2018-05-28
6.5 13 0.4 6   1Pack(50PC) 1 6x13x0.4 42176197 4.99 SGD
Shipped after 2018-05-28
5.3 11 0.3 5   1Pack(100PC) 1 5x11x0.3 42176181 4.99 SGD
Shipped after 2018-05-28
4.5 10 0.3 4   1Pack(100PC) 1 4x10x0.3 42176172 4.99 SGD
Shipped after 2018-05-28
17 32 1.2 16(5/8) *[No return] You cannot return this product. For details, see FAQ. 1Pack(6PC) 1 16x32x1.2 42176233 9.99 SGD
Shipped after 2018-05-29
3.3 8 0.3 3   1Pack(100PC) 1 3x8x0.3 42176163 4.99 SGD
Shipped after 2018-05-28
21 42 1.5 20(3/4) *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 20x42x1.5 42176242 4.99 SGD
Shipped after 2018-05-29
8.5 18 0.6 8   1Pack(25PC) 1 8x18x0.6 42176206 4.99 SGD
Shipped after 2018-05-28
10.5 22 0.7 10   1Pack(17PC) 1 10x22x0.7 42176215 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Screw fixing operation
5
From Japan
On 2017-03-13 17:09:10
There is no amiity and miscellaneousness of making, it can be used without problems.
This review is about item#42176197.
For your own production
5
From Japan
On 2017-02-27 16:16:33
I have not bought it so far so I always buy it here. It is useful.
This review is about item#42176224.
Adjustment of door hinge play
3
From Japan
On 2016-12-24 20:59:04
Used for hinge play adjustment in combination with spring washer. It is normally good.
This review is about item#42176197.

Related Products