Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 5.5 0.8 12 AluminumA1050 1Pack(50PC) 1 5.5x12x0.8 42176303 4.23 SGD
Shipped after 2017-12-18
3 3.3 0.5 8 AluminumA1050 1Pack(100PC) 1 3.3x8x0.5 42176285 4.23 SGD
Shipped after 2017-12-18
10 10.5 1.6 22 AluminumA1050 1Pack(13PC) 1 10.5x22x15 42176337 4.26 SGD
Shipped after 2017-12-18
20 21 3.2 40 AluminumA1050 1Pack(2PC) 1 21x40x3.0 42176382 4.26 SGD
Shipped after 2017-12-18
14 15 2.6 30 AluminumA1050 1Pack(4PC) 1 15x30x2.5 42176355 4.23 SGD
Shipped after 2017-12-18
8 8.5 1.6 18 A1050 aluminum 1Pack(17PC) 1 8.5x18x1.5 42176321 4.23 SGD
Shipped after 2017-12-18
6 6.5 1 13 A1050 aluminum 1Pack(34PC) 1 6.5x13x1.0 42176312 4.23 SGD
Shipped after 2017-12-18
4 4.5 0.8 10 Aluminum A1050 1Pack(50PC) 1 4.5x10x0.8 42176294 4.23 SGD
Shipped after 2017-12-18
12.5 12.5 2.3 26 Aluminum A1050 1Pack(8PC) 1 12x26x2.0 42176346 4.23 SGD
Shipped after 2017-12-18
18 19 2.6 36 Aluminum A1050 1Pack(3PC) 1 19x36x2.5 42176373 4.23 SGD
Shipped after 2017-12-18
16 17 2.6 32 Aluminum A1050 1Pack(4PC) 1 17x32x2.5 42176364 4.26 SGD
Shipped after 2017-12-18
2.6 2.9 0.5 7.5 Aluminum A1050 1Pack(50PC) 1 2.9x7.5x0.5 42176276 4.17 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.59
22 Customer Reviews
The reviews are automatic translation.
Used as oil drain washer of 2st Vespa.
5
From Japan
On 2017-11-17 22:56:21
Since the oil drain washer of the 2nd Vespa is 7 mm, it is used by cutting with a ruther and using it. There is no oil leakage and cost can be saved.
This review is about item#42176312.
As a wheel hub spacer for radio control
4
From Japan
On 2017-10-08 17:08:02
It is as small as 1 mm, but it can be used as a wheel hub spacer. If you buy 50 pieces for the radio control maker, it will be a ridiculous price, but here it can be used with a moderate thickness.
This review is about item#42176294.
Spicer of motorcycle high speed pulley
5
From Japan
On 2017-09-30 05:53:20
Since the high-speed pulley has no width than genuine, since the cell turns together even after the engine is put (at the same height as the cell when set), this product is set on the engine side, and now it is used without problems It is.
This review is about item#42176355.
Change oil of motorcycle
5
From Japan
On 2017-05-03 19:51:32
It is even better if the thickness used as the gasket of the oil drain plug of the motorcycle that the washer is not selling quite well to this size is 2 mm even if it is 1.5 mm
This review is about item#42176321.
Oil change
3
From Japan
On 2016-10-31 20:50:53
Please note that the inner diameter is compatible but the outer diameter is large. I would like a smaller outer diameter
This review is about item#42176346.
Metal Processing
5
From Japan
On 2016-09-29 16:27:51
Although I tried using variously, I can purchase as many as necessary by subdivision, it is very helpful to use securely with confidence. Thank you very much.
This review is about item#42176276.
For motorcycles
5
From Japan
On 2016-08-05 18:34:44
There is a division of the size I want to use in the oil pressure sensor part, and it is saved.
This review is about item#42176337.
For oil change
5
From Japan
On 2016-07-11 21:32:37
It is used for oil drain. If there are about 20 sheets, it will be saved.
This review is about item#42176346.
It helps to reduce the weight of the car
5
From Japan
On 2016-03-28 15:26:30
We will contribute to car weight reduction. SUS ⇒ Aluminum.
This review is about item#42176337.
Engine oil drain packing
3
From Japan
On 2016-03-28 15:09:09
Used for Daihatsu Terios Kid. I do not know the leak yet.
This review is about item#42176346.

Related Products