Buy more than* S$200* and get FREE SHIPPING

Round Washer, High Tension Washer, S45C, Chromate

5.00 (5)
Surface Processing
Chromate
Material
S45C
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 M6 6 2.3   1Pack(20PC) 1 6x14x2.3 42176452 4.99 SGD
In stock
32 M17 17 4.5   1Pack(7PC) 1 17x32x4.5 42176504 4.99 SGD
In stock
22 M10 10 3.2   1Pack(13PC) 1 10x22x3.2 42176477 4.99 SGD
In stock
68 M39 39 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 39x68x6.0 42176583 4.99 SGD
Shipped after 2018-01-24
40 M21 21 -   1Pack(4PC) 1 21x40x4.5 42176522 4.99 SGD
In stock
26 M13 13 -   1Pack(12PC) 1 13x26x3.2 42176486 4.99 SGD
In stock
58 M33 33 -   1Pack(2PC) 1 33x58x6.0 42176565 5.99 SGD
In stock
36 M19 19 -   1Pack(5PC) 1 19x36x4.5 42176513 4.99 SGD
In stock
30 M15 15 -   1Pack(9PC) 1 15x30x3.2 42176495 4.99 SGD
Shipped after 2018-01-24
95 M55 55 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M55x95x6.0 44884411 -
Discontinued
[x]
52 M28 28 -   1Pack(2PC) 1 28x52x6.0 42176556 4.99 SGD
In stock
44 M23 23 - *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 23x44x6.0 42176531 9.99 SGD
Shipped after 2018-01-24
78 M45 45 -   1PC 1 M45x78x6.0 44884393 4.99 SGD
In stock
48 M25 25 -   1Pack(2PC) 1 25x48x6.0 42176547 4.99 SGD
In stock
62 M36 36 6   1Pack(2PC) 1 36x62x6.0 42176574 6.99 SGD
In stock
18 M8.5 8.5 2.3   1Pack(17PC) 1 8.5x18x2.3 42176461 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for exhaust of muffler
5
From Japan
On 2018-01-16 20:47:22
Originally I do not know if it is used for the exhaust junction of the muffler, Since the thickness is considerably thicker than the usual washer, even if applying torque, it does not deform at all and the exhaust leakage stops considerably. Those who are troubled with exhaust leaks etc. are a must-see.
This review is about item#42176461.
Automobile processing
5
From Japan
On 2017-09-15 14:00:06
Because high tension washers of chromate plated thing could not buy a small number of middle, I am very thankful to have purchased a few. I think that things themselves are good and unavoidable so that they can be used normally.
This review is about item#42176461.
Used for mating part of muffler flange.
5
From Japan
On 2017-08-24 16:59:00
When high torque is applied with a washer with a general thickness, the retainer around the washer that protrudes from the nut becomes sweet, but since the high-tension washer has a thickness, it does not stick to the high-torque fastening of the bolt nut at all, surely Because it holds the matching of the flange part together with the gasket in diameter, it makes exhaust leakage as hard as possible and it is saved with a very reliable washer.
This review is about item#42176461.
To car muscle (at DIY)
5
From Japan
On 2014-06-13 01:08:05
Since it is not near the place selling HITEN in the countryside, purchase with Monotaro san. There is no problem in terms of quality. I use it as a replacement part of a reinforcing system part of a car that needs strength. If you deliver it a little more quickly it is not complicated!
This review is about item#42176452.
Supports lack of overseas manufacturing equipment.
5
From Japan
On 2013-02-04 11:18:12
The greatest merit of our company when ordering is very satisfied because it is the delivery date and product range of general parts.
This review is about item#42176574.

Related Products