Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flat Washer

4.33 (3)
Surface Processing
UNIQLO
Material
S45C
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 M8.5 8.5 2.3 1Pack(17PC) 1 8.5x18x2.3 42176696 4.99 SGD
In stock
88 M51 51 - 1PC 1 51x88x6.0 44884585 6.99 SGD
Shipped after 2018-05-01
68 M39 39 - 1PC 1 39x68x6.0 42176802 4.99 SGD
Shipped after 2018-05-01
36 M19 19 - 1Pack(5PC) 1 19x36x4.5 42176741 5.99 SGD
Shipped after 2018-05-01
48 M25 25 - 1Pack(2PC) 1 25x48x6.0 42176775 4.99 SGD
In stock
30 M15 15 - 1Pack(9PC) 1 15x30x3.2 42176723 5.99 SGD
Shipped after 2018-05-01
58 M33 33 - 1Pack(2PC) 1 33x58x6.0 42176793 5.99 SGD
Shipped after 2018-05-01
95 M55 55 - 1PC 1 55x95x6.0 44884594 -
Discontinued
[x]
40 M21 21 - 1Pack(4PC) 1 21x40x4.5 42176757 5.99 SGD
Shipped after 2018-05-01
44 M23 23 - 1Pack(3PC) 1 23x44x6.0 42176766 5.99 SGD
Shipped after 2018-05-01
52 M28 28 - 1Pack(2PC) 1 28x52x6.0 42176784 5.99 SGD
Shipped after 2018-05-01
32 M17 17 - 1Pack(7PC) 1 17x32x4.5 42176732 4.99 SGD
In stock
22 M10 10 3.2 1Pack(13PC) 1 10x22x3.2 42176705 4.99 SGD
In stock
26 M13 13 3.2 1Pack(12PC) 1 13x26x3.2 42176714 4.99 SGD
In stock
14 M6 6 2.3 1Pack(20PC) 1 6x14x2.3 42176687 4.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
My car maintenance
5
From Japan
On 2016-02-25 08:14:57
It is something very useful as it can not be purchased on the market. For Cospa, thank you for purchasing separately.
This review is about item#42176784.
Motorcycle Engine Maintenance
5
From Japan
On 2015-10-05 09:41:29
Squeezing on the day that we have a solid size and not immediately soon is appreciated.
This review is about item#42176705.
Machine maintenance
3
From Japan
On 2014-11-03 13:57:34
It can be used normally.
This review is about item#42176696.

Related Products