Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Curved Washer

4.50 (2)
Material
Stainless
...see all>
Product Options
ADD TO CART
Nominal Diameter d Thickness t (mm) Outside Diameter D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter d Thickness t (mm) Outside Diameter D (phi mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 1.2 25 4.2 1Pack(8PC) 1 5x25x1.2 42177134 4.99 SGD
In stock
M6 1.2 30 4.8 1Pack(6PC) 1 6x30x1.2 42177161 4.99 SGD
In stock
M6 1.2 25 4.2 1Pack(8PC) 1 6x25x1.2 42177143 4.99 SGD
In stock
M5 1.2 30 4.8 1Pack(6PC) 1 5x30x1.2 42177152 4.99 SGD
Shipped after 2018-05-01
M4 0.8 20 3.8 1Pack(15PC) 1 4x20x0.8 42177125 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For large wave slate hook bolt
4
From Japan
On 2015-04-21 20:35:05
Although the product is small for small wave slate, its size is used without particular problem. I think that the tortoise washer is mainly used for a hook bolt such as a slate roof. I do not understand when ordering with size display only, so I would like to display additional information for large wave slate and small wave slate in addition to display size.
This review is about item#42177143.
Fastening of rubber deck of truck bed
5
From Japan
On 2015-03-13 14:15:44
Light rubber truck bed is using rubber floorboard. Although it is fixed with screws, there are things that may come off when loading and unloading without a washer. Iron rusted and it got rotten in our use environment rusted. I was saved because I got something of SUS 304 just right size. As expected it is a monotaro with everything! .
This review is about item#42177143.

Related Products