Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Battery Checkers

4.50 (2)
Battery Life
(Measurement of 3 seconds / time) about 5000 times
Power Supply
One coin-type lithium battery CR2025 x
Dimensions (Width W x Depth D x Height H) (mm)
About 70 x 23 x 110
Weight (g)
(Including coin-type lithium battery) about 53
Specification
[Measurement Battery] D, C, AA, AAA. Manganese dry cell and alkaline N form 006P (9V) type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FF-991P-W 42177536 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Battery check
4
From Japan
On 2018-01-04 19:27:16
It's good to be reliable because it is Panasonic. The battery fitting is slightly tight.
This review is about item#42177536.
Battery remaining capacity check
5
From Japan
On 2016-04-05 17:35:52
Used to measure batteries such as children's toys. Very easy to use and convenient.
This review is about item#42177536.

Related Products