Buy more than* S$200* and get FREE SHIPPING

Digital Battery Checker

4.36 (22)
Measurable Battery
Single 1-5 type batteries, 1.5V button-type battery
Dimension (cm)
69x16x104
Weight (g)
40
Material
ABS resin and others
Set Contents
Body, test battery (AAA battery) x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ADC-07 42177545 14.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 3
3 star 4
2 star 1
1 star 0
Review Rating: 4.36
22 Customer Reviews
The reviews are automatic translation.
Used to see battery level
5
From Japan
On 2017-11-05 15:54:42
It is good that the remaining amount of the battery is easy to understand in the digital display.
This review is about item#42177545.
Battery life judgment for use in sphygmomanometer, low frequency treatment machine, etc.
5
From Japan
On 2017-11-04 14:39:17
It was good to buy it because it can easily measure from a single button battery cell.
This review is about item#42177545.
It is better to be able to find coin batteries
5
From Japan
On 2017-11-04 10:22:52
It is good to be able to look up coin batteries. Even with a voltmeter, there is no mistake in displaying the digital part, and reliability is high.
This review is about item#42177545.
To the usual voltage check.
5
From Japan
On 2017-06-02 16:30:18
We use it in four places such as office, home, family home and so on. It is easy to see and highly accurate, it is strong and durable, it is recommended.
This review is about item#42177545.
Battery level check at battery replacement
4
From Japan
On 2017-03-24 16:06:19
On the plus side, the difference in the residual quantity meter between the end portion of the battery and the contact portion is large.
This review is about item#42177545.
Any battery-powered equipment
3
From Japan
On 2017-03-16 22:21:31
Price is a little cheaper, you should follow the 100 yen shop.
This review is about item#42177545.
Battery level measurement
3
From Japan
On 2017-01-16 15:18:41
Previously, I used SONY's high price products. Because it was broken, the shape is similar, purchasing this product No way, I did not think that a battery was necessary. (Although it was attached) The real thing is thick, because I only saw the picture from the front. Well, the price is also cheap, it will be such a thing.
This review is about item#42177545.
It can be used with button battery
5
From Japan
On 2016-12-17 17:47:45
I planned to buy other items for usable battery check, but I bought this one because it was not a shipping item on the day. It was a pleasant miscalculation to be able to use button batteries.
This review is about item#42177545.
Battery level check
5
From Japan
On 2016-11-19 14:58:56
It is useful because it can check the remaining amount of button batteries and rechargeable batteries as well as ordinary dry batteries. In addition, the display of the remaining amount is easy to judge the battery replacement timing finely.
This review is about item#42177545.
You can prevent sudden battery exhaustion before it happens.
4
From Japan
On 2016-09-29 17:02:34
Though it was thicker and thicker than I thought. Performance is satisfactory. It is good to be compatible with ribbon batteries.
This review is about item#42177545.

Related Products