Buy more than* S$200* and get FREE SHIPPING

Phillips Tapping Screw, Strong Nylon, Black

3.67 (3)
Material
Lenny (high-strength nylon)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 10 1Pack(7PC) 1 4x10 42177746 5.99 SGD
In stock
M3 0.5 8 1Pack(9PC) 1 3x8 42177721 4.99 SGD
In stock
M4 0.7 8 1Pack(7PC) 1 4x8 42177737 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
5
From Japan
On 2018-02-20 19:50:34
Because plastic tapping screws are rare and hard to get into It was saved.
This review is about item#42177737.
Bonding between resins
5
From Japan
On 2017-08-08 17:47:50
Since this product is a tapping screw, it is unsuitable for the hole where nuts and taps are cut, of course. Also, it will be impossible for metal partners. In my case I used it for joining ABS plates but I think there is sufficient strength. It seems that the preliminary hole is 3.3 mm (same as the M4 parallel thread). By the way, because the unthreaded end of the tip was 3 mm, I tried to tighten it with a 3 mm pilot hole, and it was threaded halfway through. From this, I feel it is hard and brittle compared to polyca thread. (It does not mean there is no strength)
This review is about item#42177737.
Base stopper
1
From Japan
On 2017-01-07 11:24:33
It does not match the nut with the same M3 pitch 0.5. I do not enter at all.
This review is about item#42177721.

Related Products