Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

Nominal Designation of Screw
M3
Dimensions dk (mm)
5.5
Dimensions k (mm)
2
Pitch
0.5
Color
Green
Length (mm)
8
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 3x8 42177782 4.17 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products