Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw

Nominal Designation of Screw
M1.7
Dimensions dk (mm)
2.5
Dimensions k (mm)
0.5
Pitch
0.35
Material
Polycarbonate (black)
...see all>
Product Options
ADD TO CART
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4   1Pack(15PC) 1 1.7x4 42177825 4.99 SGD
In stock
3 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 1.7x3 42177816 9.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products