Buy more than* S$200* and get FREE SHIPPING

Anchor Nut Cover

5.00 (2)
Color
Black
...see all
Product Options
ADD TO CART
Dimensions H2(mm) Dimensions H1 (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H2(mm) Dimensions H1 (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 25 M8 1PC 1 M8 42178026 4.26 SGD
Shipped after 2017-03-27
15 26 M10 1PC 1 M10 42178035 4.54 SGD
Shipped after 2017-03-27
20 33 M12 1PC 1 M12 42178044 5.08 SGD
Shipped after 2017-03-27
25 41 M16 1PC 1 M16 42178053 7.22 SGD
Shipped after 2017-03-27
15 22 M6 1Pack(2PC) 1 M6 42178017 5.44 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
koukann
5
From Japan
On 2016-03-09 20:54:48
iiyo
This review is about item#42178026.
We used the car's external career.
5
From Japan
On 2016-01-14 18:46:44
I think that it is sufficient for curing of the nut. It was covered by implanting silicon after tightening the carrier bolted. Necessary and enough goods.
This review is about item#42178026.

Related Products