Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nylon Set Washer, White, Pack Product

4.58 (12)
Material
Nylon
...see all>
Product Options
ADD TO CART
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 2.8 0.5 8 1Pack(50PC) 1 3x8x0.5 42178507 4.99 SGD
In stock
M6 5.5 1 13 1Pack(34PC) 1 6x13x1.0 42178534 4.99 SGD
In stock
M4 3.65 0.8 10 1Pack(34PC) 1 4x10x0.8 42178516 4.99 SGD
In stock
M10 9.5 1.5 22 1Pack(5PC) 1 10x22x1.5 42178552 4.99 SGD
In stock
M8 7.6 1.6 18 1Pack(20PC) 1 8x18x1.6 42178543 4.99 SGD
In stock
M5 4.6 0.8 12 1Pack(34PC) 1 5x12x0.8 42178525 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.58
12 Customer Reviews
The reviews are automatic translation.
To protect the painted surface when mounting the strut tower bar
4
From Japan
On 2018-04-08 18:49:05
I thought it would be better if I could choose the thickness though I was perfect for the M10.
This review is about item#42178552.
Surface protection at equipment installation
5
From Japan
On 2018-02-19 08:30:52
We are saved because we can buy things that are not in stock at the home center etc. for preventing fallout.
This review is about item#42178534.
Used to stop the cowling of the motorcycle
5
From Japan
On 2017-08-18 20:25:07
I used it for the screw of the motorcycle cowl. I am satisfied that we have plenty of things to share with friends.
This review is about item#42178534.
Eco Cute breaker lid 4 Φ decorative screw Used to prevent falling,
5
From Japan
On 2016-12-26 20:07:15
Washer dropped during maker recall modification and became missing. Where there is a possibility that the decorative screw will be unknown once it is removed every month, you can purchase this washer and worry about unknown screw falling
This review is about item#42178516.
Amp Filter cover screw detachment prevention
5
From Japan
On 2016-07-01 12:36:02
I can use it smoothly and play a solid role so I use it with confidence.
This review is about item#42178507.
For custom order desks
3
From Japan
On 2016-05-19 14:46:29
It is used for stopping the handwheel knob. I wonder if it was a bit harder.
This review is about item#42178543.
Prevent screws from dropping off
5
From Japan
On 2016-05-05 21:18:19
It can be used without problems. I do not have much quantity, it is not exactly good at all.
This review is about item#42178516.
Curing during equipment mounting on EIA rack
3
From Japan
On 2015-02-19 03:14:22
Once set, it will not fall off even when removing equipment, so efficiency will improve during the recombination work. Strength is also satisfactory, but the price is incomparable. I would appreciate it if you could sell it cheaply with 100 to 200 packs .... (For M5
This review is about item#42178525.
Installation of motorcycle FRP cowl
5
From Japan
On 2014-09-29 15:56:47
It was planned to use it as a quick fastener to install the motorcycle cowl, but the thing that arrived was different from the image, it was difficult to use as a part of the quick fastener. However, it was inconvenient to take a polo-polo every time removing it, but it was very convenient to use as a substitute for that part. I can not buy it elsewhere, so I will keep it satisfied.
This review is about item#42178525.
Installation of motorcycle FRP cowl
5
From Japan
On 2014-09-29 15:55:11
It was planned to use it as a quick fastener to install the motorcycle cowl, but the thing that arrived was different from the image, it was difficult to use as a part of the quick fastener. However, it was inconvenient to take a polo-polo every time removing it, but it was very convenient to use as a substitute for that part. I can not buy it elsewhere, so I will keep it satisfied.
This review is about item#42178525.

Related Products