Buy more than* S$200* and get FREE SHIPPING

Nylon Round Washer, Nylon, Pack Product

4.84 (19)
Material
Nylon
...see all>
Product Options
ADD TO CART
Color Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 5.5 0.8 12 M5 1Pack(50PC) 1 5x12x0.8 42178665 4.99 SGD
In stock
Milky white 3.2 0.5 8 M3 1Pack(50PC) 1 3x8x0.5 42178647 4.99 SGD
In stock
- 4.3 0.8 10 M4 1Pack(50PC) 1 4x10x0.8 42178656 4.99 SGD
In stock
- 8.5 1.6 18 M8 1Pack(20PC) 1 8x18x1.6 42178683 4.99 SGD
In stock
- 2.7 0.5 6 M2.6 1Pack(50PC) 1 2.6x6x0.5 42178631 4.99 SGD
In stock
- 10.5 1.6 22 M10 1Pack(17PC) 1 10x22x1.6 42178692 4.99 SGD
In stock
- 6.5 1 13 M6 1Pack(34PC) 1 6x13x1.0 42178674 4.99 SGD
In stock
- 2.1 0.5 4 M2 1Pack(50PC) 1 2x4x0.5 42178622 4.99 SGD
In stock
- 13 2.5 24 M12 1Pack(10PC) 1 12x24x2.5 42178701 4.99 SGD
In stock
- 17 3 28 M16 1Pack(7PC) 1 16x28x3.0 42178717 4.99 SGD
In stock
- - 0.3 2.5 M1 1Pack(50PC) 1 1x2.5x0.3 42178613 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.84
19 Customer Reviews
The reviews are automatic translation.
Fastening of plastic material
5
From Japan
On 2018-02-12 19:36:23
Especially not possible but not impossible, but there is no neighborhood home center so it is purchase. I think that it is good for materials that you do not want to hurt.
This review is about item#42178665.
On washer for oil seal of propeller shaft of water bike
5
From Japan
On 2017-12-18 17:20:06
It was used as a washer for lining of the oil seal. I did not import it from the United States just feeling good and it was saved.
This review is about item#42178683.
Use it variously
5
From Japan
On 2017-11-23 00:47:17
It was cheap, it was good. The goods are also properly decorated. I want to buy it again when it runs out.
This review is about item#42178665.
As a washer of the number plate fixing bolt with donation
5
From Japan
On 2017-09-06 14:31:32
Since the number plate with donation is a resin coated license plate, it is scratched if you use a normal washer, so I used it instead of a metal washer. The person who chooses this number is more likely to see the design in mind, so it was such a small thing, but the customer was pleased.
This review is about item#42178674.
Used for blinker lens mounting screw
4
From Japan
On 2017-06-25 01:36:47
Nylon washer is necessary for waterproofing of blinkers and prevention of lens breakage did. If the manufacturer is genuine, I made 100 yen for 1 piece so I bought it with Monotaro. It was 299 yen for 50 pieces.
This review is about item#42178656.
During machine maintenance
5
From Japan
On 2017-05-18 03:27:30
Quality is also good, there is no particular problem, so there is no need to improve.
This review is about item#42178674.
Motorcycle Maintenance
5
From Japan
On 2017-01-18 19:03:40
It is cheap to use on the contact surface of the cowl bolt and there is also a good loosening prevention effect, which is good.
This review is about item#42178665.
Used for PC screws
4
From Japan
On 2016-12-27 00:35:12
I bought it for use with a screw of M3 size which is often used in PC case etc. There are things sold for PC, but because I thought that it wastefully expensive for things, it seems that this product can be used with no problem by considering the number of entering many. Next time I will purchase repeated things of different thickness.
This review is about item#42178647.
Motorcycle exterior parts
5
From Japan
On 2016-07-07 16:12:24
I used it as a color. There is a reasonable thickness, it is used without problems
This review is about item#42178674.
Part of product parts
4
From Japan
On 2016-06-14 10:18:49
There was no problem where it was attached to parts. I will continue to use it.
This review is about item#42178622.

Related Products