Buy more than* S$200* and get FREE SHIPPING

Nylon Round Washer, Nylon, Black, Pack Product

4.50 (4)
Color
Black
Material
Nylon
...see all>
Product Options
ADD TO CART
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Dimension Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 5.5 0.8 12 1Pack(20PC) 1 5x12x0.8 42178744 4.99 SGD
Shipped after 2018-05-28
M6 6.5 1 13 1Pack(25PC) 1 6x13x1.0 42178753 4.99 SGD
Shipped after 2018-05-28
M3 3.2 0.5 8 1Pack(34PC) 1 3x8x0.5 42178726 4.99 SGD
Shipped after 2018-05-28
M4 4.3 0.8 10 1Pack(20PC) 1 4x10x0.8 42178735 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During motorcycle maintenance
3
From Japan
On 2018-01-16 16:47:54
Even if there is a problem in durability as it is used in places with frequent detachment, it will be noticed immediately, so it is enough.
This review is about item#42178744.
Motorbike cowl bolt
5
From Japan
On 2016-08-15 16:22:16
Black nylon washer who does not sell it at home care center to what mind. It was saved because the bathhouse arrived.
This review is about item#42178753.
I used it for a washer of a cowl bolt of a motorcycle.
5
From Japan
On 2016-02-01 18:29:15
Since it was a carbon cowl, I did not want to use stainless steel or iron as it was, so I used this type. It was a very good texture, so I would like to repeat again.
This review is about item#42178735.
Exchange with genuine parts
5
From Japan
On 2013-09-16 19:45:29
I am surprised at the price of about 1/4 of genuine parts on not being placed anywhere in the neighborhood home center.
This review is about item#42178753.

Related Products