Buy more than* S$200* and get FREE SHIPPING

Nylon Round Washer, Special Size

5.00 (3)
Material
Nylon
...see all>
Product Options
ADD TO CART
Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Inside Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 10 M6 6.2 1Pack(34PC) 1 6x10x1.0 42178814 4.99 SGD
In stock
0.8 9 M4 4.3 1Pack(50PC) 1 4x9x0.8 42178796 4.99 SGD
In stock
1 16 M6 6.5 1Pack(25PC) 1 6x16x1.0 42178823 4.99 SGD
In stock
0.8 12 M4.5 4.5 1Pack(25PC) 1 4.5x12x0.8 42178805 4.99 SGD
In stock
0.8 8 M4 4.1 1Pack(50PC) 1 4x8x0.8 42178787 4.99 SGD
In stock
0.5 7 M2.8 2.8 1Pack(34PC) 1 2.8x7x0.5 42178762 4.99 SGD
In stock
3 30 M16 17 1Pack(3PC) 1 16x30x3.0 42178841 4.99 SGD
In stock
0.8 8 M3 3.2 1Pack(50PC) 1 3x8x0.8 42178771 4.99 SGD
In stock
1 16 M8 8.5 1Pack(17PC) 1 8x16x1.0 42178832 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2017-10-27 14:36:25
The price was also cheap and the quality was a wonderful part as you wanted.
This review is about item#42178805.
Just the right size
5
From Japan
On 2017-03-04 01:39:45
I used it for the original engine hanger part. It does not do a squeaking sound just right size.
This review is about item#42178841.
Installation of motorcycle cowl
5
From Japan
On 2014-10-05 16:15:26
I think that it will become protection of the cowl slightly larger than the standard ones.
This review is about item#42178823.

Related Products