Buy more than* S$200* and get FREE SHIPPING

Nut Cover, Gray, Pack Product

4.33 (3)
Thickness t (mm)
1.5
Color
Gray
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimensions D (mm) Nominal Designation Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimensions D (mm) Nominal Designation Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 10 M6 13 1Pack(7PC) 1 M6(10x6) 42178857 4.23 SGD
In stock
16 27 M18 39 1Pack(4PC) 1 M18(27x16) 42178911 4.63 SGD
In stock
13 22 M14 33 1Pack(4PC) 1 M14(22x13) 42178893 4.54 SGD
In stock
19 30 M20 45 1Pack(4PC) 1 M20(30x19) 42178927 4.58 SGD
In stock
11 19 M12 28.5 1Pack(5PC) 1 M12(19x11) 42178884 4.36 SGD
In stock
7.5 13 M8 15 1Pack(7PC) 1 M8(13x7.5) 42178866 4.26 SGD
In stock
16 24 M16 36 1Pack(4PC) 1 M16(24x16) 42178902 4.39 SGD
In stock
9 17 M10 24 1Pack(5PC) 1 M10(17x9) 42178875 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Cover of assembled bolt
3
From Japan
On 2016-07-13 16:49:20
It is a material called Cobazole SH108, but I think that it is good that it does not change the feeling of use with the soft PVC made by another company. Odor is the same as soft PVC
This review is about item#42178884.
Cover for dangerous spots
5
From Japan
On 2016-01-10 17:16:05
I was worried whether the size (bolt length) would fit, but it is just fit! It is beautiful because it is just attached It is worrisome how to attach durability and dirt, but it is satisfying because it is cheap
This review is about item#42178893.
Purpose of preventing chorus from entering the nut part of the bicycle and the purpose of dressing up
5
From Japan
On 2015-09-09 07:09:40
It is moderately elastic and easy to use. I think that this kind of small-sized item can be selected as an inexpensive "nonstandard" shipping method by purchaser's responsibility so that you can select the sending method in other ways.
This review is about item#42178857.

Related Products