Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bushing, Polyacetal

4.75 (4)
Material
Polyacetal
...see all>
Product Options
ADD TO CART
Dimensions t2 (mm) Dimensions t1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions t2 (mm) Dimensions t1 (mm) Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Designation Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 1 2.6 3.6 6 M2.6 1Pack(34PC) 1 M2.6 42179252 4.99 SGD
In stock
2.3 1 3 - 7 M3 1Pack(34PC) 1 M3x2.3 42179277 4.99 SGD
In stock
1.4 1 3 4.0 (cross -0.15, + 0) 7 M3 1Pack(34PC) 1 M3x1.4 42179261 4.99 SGD
In stock
5 1 5 6 12 M5 1Pack(25PC) 1 M5 42179295 4.99 SGD
In stock
5 1.5 6 6.5 14 M6 1Pack(15PC) 1 M6 42179304 4.99 SGD
In stock
3 1 4 5 9 M4 1Pack(25PC) 1 M4 42179286 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It can be used quite well.
5
From Japan
On 2018-05-13 14:22:05
Although I would like to evaluate during the use period, it is possible to only evaluate the appearance. Good appearance and wearing without problems
This review is about item#42179286.
Used as 6 Ø pipe base
5
From Japan
On 2017-06-16 17:18:09
The finish accuracy is good and it is convenient to fix the pipe. Such goods are very handy because they can not be obtained at home centers etc.
This review is about item#42179304.
I use it as a stopper for a bearing
4
From Japan
On 2016-07-06 22:02:05
The price is also cheap and it is useful from using it in large quantities
This review is about item#42179277.
Used as a paper guide
5
From Japan
On 2015-03-29 20:53:02
I use it as a paper guide. I am satisfied because the price is also cheap and the quality is stable.
This review is about item#42179261.

Related Products