Buy more than* S$200* and get FREE SHIPPING

Black Bolt Caps

4.60 (10)
Purpose
To protect the protruding part of the bolt
Thickness t (mm)
1.5
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Designation Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Designation Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 M14 11 1Pack(5PC) 1 M14(22x11) 42179627 4.99 SGD
In stock
10 M6 6 1Pack(8PC) 1 M6(10x6) 42179584 4.99 SGD
In stock
13 M8 6.5 1Pack(8PC) 1 M8(13x6.5) 42179593 4.99 SGD
In stock
17 M10 8 1Pack(6PC) 1 M10(17x8) 42179602 4.99 SGD
In stock
30 M20 16 1Pack(4PC) 1 M20(30x16) 42179654 4.99 SGD
In stock
27 M18 13 1Pack(4PC) 1 M18(27x13) 42179645 4.99 SGD
In stock
19 M12 10 1Pack(5PC) 1 M12(19x10) 42179611 4.99 SGD
In stock
24 M16 13 1Pack(5PC) 1 M16(24x13) 42179636 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
Headrest mounting bolt cover
5
From Japan
On 2018-02-22 04:30:56
I installed the headrest for receiving the vehicle inspection, but to the bolt cover of the protrusion. It became inconspicuous in black.
This review is about item#42179593.
Bolt head waterproof, rust prevention
4
From Japan
On 2017-10-14 20:19:48
It was used for bolt head of M8 - 30 mm, it was perfect for most bolts, but it seemed to be a little loose, about 1 to 2 out of 8.
This review is about item#42179593.
Bolt cover of mechanical parking lot. Puncture prevention.
3
From Japan
On 2017-07-25 17:22:29
I installed a cover because it bruised the side of the tire to the bolt of the parking lot and punctured. It might be a bit thin for purpose. I bought a width of 22 mm, but it turned out that it was a M16 (22 mm) bolt because it was hard to install.
This review is about item#42179627.
Makeup of automobile seat fixing bolt
5
From Japan
On 2017-07-13 13:58:28
Because it changed to an outside seat, the cosmetic cover of metal fittings became unusable. At least I found out that I could cover only bolts. It is not something that can be easily removed, I think that the purpose has been sufficiently achieved.
This review is about item#42179602.
Bolt decoration of the monitor speaker.
5
From Japan
On 2017-04-09 16:15:19
The speaker and the attachment stay are set to black.
This review is about item#42179584.
The front seat belt fastening bolt cover of the car
5
From Japan
On 2016-11-16 15:12:26
I needed two as a cover for the fixing bolt on the door side, but I could cover the fixing bolts and nuts on the center side with the same size, and it was nice to buy six pieces
This review is about item#42179602.
Bolt cover
4
From Japan
On 2016-10-14 23:09:56
It was still good if there were Red, Blue, Yellow, etc. in the cap of the wheel bolt of the minicar.
This review is about item#42179593.
Hidden car bolt.
5
From Japan
On 2016-10-11 08:26:25
It is a very good product! The appearance has improved very much!
This review is about item#42179584.
Bolt blindfold
5
From Japan
On 2015-11-20 13:22:33
It is good to see even rusty bolts are fine There is no trouble, but durability is unknown It is unknown If it seems to be durable buy again
This review is about item#42179584.
Used for bolt cover inside the engine room
5
From Japan
On 2015-03-08 21:27:27
Purchased to the bolt cover inside the engine room. Although I am concerned about the heat resistant surface, I am satisfied from the price aspect.
This review is about item#42179602.

Related Products