Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width Across Flat (mm) Screw Type Screw Designation Dimension Pitch Height (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Screw Type Screw Designation Dimension Pitch Height (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - M4 0.7 5.8 - 1pack(15pc) 1 M4 7 x5.8 42179891 4.23 SGD
In stock
5.5 Nut M3 0.5 4.3 66 nylon 1Pack(17PC) 1 M3 5.5x4.3 42179882 4.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Assembling radio control · articulator
5
From Japan
On 2014-06-15 16:10:29
As the material is nylon, high tightening strength can not be obtained but it is useful because it is very lightweight as a bolt of the screw.
This review is about item#42179882.

Related Products