Buy more than* S$200* and get FREE SHIPPING

Round Washer, CNR Rubber, Pack Product

4.43 (7)
...see all>
Product Options
ADD TO CART
Thickness (mm) Material Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Material Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 CNRrubber 12 M5 5 1Pack(17PC) 1 5x12x2.0 42180056 4.99 SGD
In stock
2 CNR rubber 13 M6 6 1Pack(17PC) 1 6x13x2.0 42180065 4.99 SGD
In stock
1.5 CNR Rubber 10 M4 4 1Pack(17PC) 1 4x10x1.5 42180047 4.99 SGD
In stock
2 CNR Rubber 22 M10 10 1Pack(12PC) 1 10x22x2.0 42180083 4.99 SGD
In stock
2 CNR Rubber 20 M8 8 1Pack(13PC) 1 8x20x2.0 42180074 4.99 SGD
In stock
- CNR rubber 24 M12 12 1Pack(10PC) 1 12x24x3.0 42180092 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
For mounting motorcycle parts
4
From Japan
On 2016-12-07 15:17:42
The product was good. The goods arrived soon and the mail arrived neatly and I thought it was a very good company.
This review is about item#42180047.
Connection of vibrating aluminum parts
4
From Japan
On 2016-12-02 07:15:48
It can be used normally. It is quite soft in terms of material, so if it is overloaded with tightening torque it will become mucy.
This review is about item#42180065.
Construction
5
From Japan
On 2016-03-10 19:07:56
It is a material that is excellent in durability, and even urgent orders were quickly handled.
This review is about item#42180083.
Bike windshield installation
5
From Japan
On 2016-02-05 09:06:07
It also has good compatibility with "(+) truss small screw (stainless steel / head black only (painted only in the head)) (packed item)" bought together, thickness is also 2 mm and it seems to absorb vibration.
This review is about item#42180056.
Exchange
5
From Japan
On 2015-10-21 14:41:05
Very well for the price, I would like to continue using it in the future.
This review is about item#42180056.
Used as waterproof packing
3
From Japan
On 2015-04-23 14:32:39
I bought it as a part for replacing the packing of the motor of the electric outboard motor. It was bigger than what was originally attached, but it was possible to substitute.
This review is about item#42180056.
For installing the cowl of motocompo
5
From Japan
On 2014-09-04 22:51:41
42180074 product number 8 × 20 × 2.0 I used it for packing attached to the screw that is holding the exterior of motocompo. Although the outside diameter size is slightly large, it does not matter the appearance and feel of use. Weather resistance is also likely to be good so I think that one who has deteriorated has better.
This review is about item#42180074.

Related Products