Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Round Washer, EPDM Rubber, Pack Product

4.70 (33)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 M3 3 1.5 EPDM rubber (ethylene propylene rubber) 1Pack(17PC) 1 3x8x1.5 42180101 4.99 SGD
In stock
22 M10 10 2 EPDM rubber (ethylene propylene rubber) 1Pack(12PC) 1 10x22x2.0 42180153 4.99 SGD
In stock
10 M4 4 1.5 EPDM rubber (ethylene propylene rubber) 1Pack(17PC) 1 4x10x1.5 42180117 4.99 SGD
In stock
24 M12 12 3 EPDM rubber (ethylene propylene rubber) 1Pack(10PC) 1 12x24x3.0 42180162 4.99 SGD
In stock
12 M5 5 2 EPDM rubber (ethylene propylene rubber) 1Pack(17PC) 1 5x12x2.0 42180126 4.99 SGD
In stock
20 M8 8 2 EPDM rubber (ethylene propylene rubber) 1Pack(13PC) 1 8x20x2.0 42180144 4.99 SGD
In stock
13 M6 6 2 EPDM rubber (ethylene propylene rubber) 1Pack(17PC) 1 6x13x2.0 42180135 4.99 SGD
In stock
50 M24 24 3 EPDMrubber(ethylenepropylenerubber) 1Pack(5PC) 1 M24x50x3.0 42930282 4.99 SGD
In stock
30 M14 14 3 EPDMrubber(ethylenepropylenerubber) 1Pack(8PC) 1 14x30x3.0 42180171 4.99 SGD
In stock
32 M16 16 3 EPDMrubber(ethylenepropylenerubber) 1Pack(7PC) 1 16x32x3.0 42180187 4.99 SGD
In stock
40 M20 20 3 EPDMrubber(ethylenepropylenerubber) 1Pack(6PC) 1 20x40x3.0 42180196 4.99 SGD
In stock
36 M18 18 - EPDM rubber (ethylene propylene rubber) 1Pack(7PC) 1 M18x36x3.0 42930273 4.99 SGD
In stock
45 M22 22 - EPDM rubber (ethylene propylene rubber) 1Pack(5PC) 1 M22x45x3.0 42930291 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 26
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.70
33 Customer Reviews
The reviews are automatic translation.
Vibration countermeasure of license plate
5
From Japan
On 2018-06-01 11:19:38
Purchased as a vibration countermeasure of motorcycle license plate. I used it as a cushioning material by fitting in a license plate. Because it is EPDM material, it is excellent in tolerance and weather resistance and I am very satisfied.
This review is about item#42180135.
We will use it for golf driver
5
From Japan
On 2018-05-02 16:39:36
As for goods, it seems that it can be used separately without problem
This review is about item#42180101.
Used to stop the cowling of the motorcycle
5
From Japan
On 2018-04-11 16:02:28
It has hardness, and it is firmly fixed even when tightened. I think that it is also a material that there is some whiteness.
This review is about item#42180135.
For bulkhead union
5
From Japan
On 2017-12-20 22:35:41
I bought it for bulkhead union. It is securely stopped.
This review is about item#42180162.
Used for cowl connection of motorcycle
3
From Japan
On 2017-11-29 01:21:07
Purchased for replacement of deteriorated packing of fast fastener and screen fixing screw of the cowl connection part of the motorcycle. Because I did not have the size (6 * 12) I wanted, I bought one with a small inside diameter, processed it with a punch and used it. I would like more size to be added including thickness! Or you should be able to order size! We are expecting durability of EPDM rubber.
This review is about item#42180126.
Packing for liquid leakage
5
From Japan
On 2017-10-12 18:50:13
There was no leakage of liquid, it felt good. It was good.
This review is about item#42180135.
For installing the fan
5
From Japan
On 2017-10-01 15:08:35
It is a simple part, but something of exact size and quantity was hard to find. As a product, I use it without problems.
This review is about item#42180117.
Racing cart
5
From Japan
On 2017-07-27 14:52:32
Purchased as a spare part of a child cart. There is no problem especially on use, it is cheap and saved.
This review is about item#42180162.
Buy old car muffler stay for vibration isolation
5
From Japan
On 2017-07-05 22:36:13
Thickness, material, strength It was possible to use without problems. I made a mistake in my mistake, so I'm considering buying again. The thing is definitely a good item.
This review is about item#42180187.
It is used to prevent scratches on the car body.
3
From Japan
On 2017-07-03 17:54:45
The product is very ordinary. The usability is also normal. Because the number of sheets is also large, it is saved.
This review is about item#42180153.

Related Products