Buy more than* S$200* and get FREE SHIPPING

Round Washer (PTFE)

5.00 (3)
Material
PTFE
...see all>
Product Options
ADD TO CART
Thickness t (mm) Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness t (mm) Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 9 M4 0.8   1Pack(9PC) 1 4x9x0.8 42180354 4.99 SGD
In stock
- 10 M4 0.8   1Pack(12PC) 1 4x10x0.8 42180363 4.99 SGD
In stock
- 13 M6 1   1Pack(8PC) 1 6x13x1.0 42180406 4.99 SGD
In stock
2 21 M10 2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M10 x21 x2.0 42930316 4.99 SGD
Shipped after 2018-02-26
2.5 24 M12 2.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 M12 x24 x2.5 42930334 9.99 SGD
Shipped after 2018-02-26
1.6 17 M8 1.6 *[No return] You cannot return this product. For details, see FAQ. 1pack(2pc) 1 M8 x17 x1.6 42930307 7.99 SGD
Shipped after 2018-02-26
- 12 M5 0.8   1pack(10pc) 1 5 x12 x0.8 42180381 4.99 SGD
In stock
- 18 M8 1.5   1pack(3pc) 1 8 x18 x1.5 42180415 4.99 SGD
In stock
- 4 M2 0.5   1pack(34pc) 1 2 x4 x0.5 42180327 4.99 SGD
In stock
- 20 M10 1.5   1pack(2pc) 1 10 x20 x1.5 42180424 4.99 SGD
In stock
- 8 M3 0.5   1pack(20pc) 1 3 x8 x0.5 42180345 4.99 SGD
In stock
- 10 M5 1   1pack(6pc) 1 5 x10 x1.0 42180372 4.99 SGD
In stock
2 25 M12 -   1pc 1 M12 x25 x2.0 42930325 4.99 SGD
In stock
- 7 M3 0.5   1pack(13pc) 1 3 x7 x0.5 42180336 4.99 SGD
In stock
- 12.5 M6 1.6   1pack(2pc) 1 6 x12.5 x1.6 42180397 5.99 SGD
Shipped after 2018-02-26
- 10 M4.5 0.5   1pack(15pc) 1 4.5 x10 x0.5 42180433 18.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When installing motorcycle parts
5
From Japan
On 2016-07-27 23:12:42
I do not know the aging, but I think that there is no particular problem at present so far
This review is about item#42180381.
For road bike bottle gauge
5
From Japan
On 2016-03-10 15:12:44
Bottle gauge of road bike It is not attached with a washer to fix the carbon, so fixing it directly does not hurt the damage or scratches of carbon, so use this washer Because it has elasticity Also relieved from tightening torque Initially, tightening If you are concerned about looseness due to pressure, I think that it is good if you check the tightening torque.
This review is about item#42180372.
Assembly of precision machinery
5
From Japan
On 2014-07-10 21:15:14
There are no problems with the product, but packaging will come. Why do you send plastic washers in small cardboard boxes? It also sent for M5 and M4 one by one, divided into two. The cushioning material got more bulky than the product and the pouch of the washer was buried (laugh) It is useless! Useless resources!
This review is about item#42180363.

Related Products