Buy more than* S$200* and get FREE SHIPPING

Round Washer, Silicone Rubber, Pack Product

4.00 (13)
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 M10 10 2 Silicon rubber 1Pack(7PC) 1 10x22x2.0 42180546 4.99 SGD
In stock
20 M8 8 2 Silicon rubber 1Pack(7PC) 1 8x20x2.0 42180537 4.99 SGD
In stock
10 M4 4 1.5 Silicon rubber 1Pack(15PC) 1 4x10x1.5 42180503 4.99 SGD
In stock
13 M6 6 2 Silicon rubber 1Pack(10PC) 1 6x13x2.0 42180521 4.99 SGD
In stock
12 M5 5 2 Silicon rubber 1Pack(12PC) 1 5x12x2.0 42180512 4.99 SGD
In stock
24 M12 12 3 Siliconrubber 1Pack(5PC) 1 12x24x3.0 42180555 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Used for hydrogen generator.
1
From Japan
On 2017-11-22 15:35:01
The size was totally different, the size is hard to understand. I would like a size of 5 cm in diameter, 1 in 2 cm in width, 2,5 cm in hole size, if you want, please send it.
This review is about item#42180512.
Used to seal the vacuum box
3
From Japan
On 2017-03-16 15:01:11
Especially, there was no problematic quality. The cutting surface was also beautiful.
This review is about item#42180555.
Antivibration of screws and fall prevention
5
From Japan
On 2017-03-01 15:14:53
Use one size small silicon washer to loosen screws and bolts in a place with vibration and also prevent loosening and even if the nut comes off screw and bolt will not fall with this washer so convenient
This review is about item#42180537.
It is used as a cushioning material to obtain soundproofing effect when HDD is attached to PC.
5
From Japan
On 2016-07-01 18:10:33
If you use it while sandwiching it between HDD and PC case, we can obtain soundproof effect. If you feel insufficient, you may use two piles in a row. However, depending on the size of the HDD bay of the PC case, it may not be included unless it is a thinner washer, so please make sufficient measurement of the drive bay and HDD of the PC to be used before purchase.
This review is about item#42180503.
For repair of motorcycle
5
From Japan
On 2016-06-27 00:26:09
It was saved with abundant size.
This review is about item#42180537.
Used for quiet noise of fan for case of self-made personal computer
5
From Japan
On 2016-05-23 20:56:13
Although it was used for anti-vibration (quiet) of the fan of the case of the personal computer, there is no dissatisfaction in particular. Osaka soul Because it is a thing of the brand, it was also attractive to have low price.
This review is about item#42180503.
Insulation of desktop computer
5
From Japan
On 2016-05-11 02:05:48
It is used for insulation of inside of personal computer and base fixing part. I can use it as it is.
This review is about item#42180503.
Vibration absorption
5
From Japan
On 2015-12-13 19:49:34
Helpful
This review is about item#42180537.
As packing of food container
5
From Japan
On 2015-08-17 14:49:54
Although there was a review that it is too soft, I think it is normal as silicon. There is a sense of security in sealability since it can be crushed moderately. When you want hardness, PTFE's are good.
This review is about item#42180521.
Used for car maintenance
2
From Japan
On 2015-03-13 18:39:41
Although it was planned to use for preventing scratching and waterproofing, it was too soft to use as a washer when used. I would like to use it for other packing etc.
This review is about item#42180521.

Related Products