Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Round Washer, Polyslider, Pack Product

4.75 (16)
Material
Polyslider
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Inner Diameter (phi mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 M8 8.2 0.13 1Pack(25PC) 1 8x12x0.13 42180616 4.99 SGD
In stock
12 M8 8.2 0.5 1Pack(25PC) 1 8x12x0.5 42180862 4.99 SGD
In stock
9.5 M6 6.2 0.5 1Pack(34PC) 1 6x9.5x0.5 42180844 4.99 SGD
In stock
8 M5 5.2 0.5 1Pack(34PC) 1 5x8x0.5 42180835 4.99 SGD
In stock
5.4 M3 3.1 0.25 1Pack(50PC) 1 3x5.4x0.25 42180661 4.99 SGD
In stock
5.4 M3 3.1 0.13 1Pack(50PC) 1 3x5.4x0.13 42180582 4.99 SGD
Shipped after 2018-05-07
11 M7 7.2 0.25 1Pack(34PC) 1 7x11x0.25 42180722 4.99 SGD
In stock
18 M12 12.2 0.25 1Pack(18PC) 1 12x18x0.25 42930264 4.99 SGD
In stock
5.4 M3 3.1 0.5 1Pack(50PC) 1 3x5.4x0.5 42180792 4.99 SGD
In stock
6.5 M4 4.1 0.5 1Pack(50PC) 1 4x6.5x0.5 42180817 4.99 SGD
In stock
11 M7 7.2 0.5 1Pack(25PC) 1 7x11x0.5 42180853 4.99 SGD
Shipped after 2018-04-27
9.5 M6 6.2 0.25 1Pack(50PC) 1 6x9.5x0.25 42180713 4.99 SGD
In stock
18 M12 12.2 0.5 1Pack(12PC) 1 12x18x0.5 42180887 4.99 SGD
In stock
12 M8 8.2 0.25 1Pack(25PC) 1 8x12x0.25 42180731 4.99 SGD
In stock
15 M10 10.2 0.13 1Pack(20PC) 1 10x15x0.13 42180625 4.99 SGD
In stock
6.5 M4 4.1 0.25 1Pack(50PC) 1 4x6.5x0.25 42180686 4.99 SGD
In stock
4 M2 2.1 - 1Pack(50PC) 1 2x4x0.5 42180774 5.99 SGD
Shipped after 2018-04-27
7.2 M4.5 4.6 - 1Pack(34PC) 1 4.5x7.2x.5 42180826 4.99 SGD
Shipped after 2018-04-27
4.7 M2.5 2.6 - 1Pack(50PC) 1 2.5x4.7x0.25 42180652 5.99 SGD
Shipped after 2018-04-27
23 M15 15.2 - 1Pack(9PC) 1 15x23x0.5 42180896 4.99 SGD
In stock
8 M5 5.2 - 1Pack(50PC) 1 5x8x0.0.25 42180704 4.99 SGD
In stock
15 M10 10.2 - 1Pack(20PC) 1 10x15x0.25 42180747 4.99 SGD
In stock
3.2 M1.6 1.6 - 1Pack(50PC) 1 1.6x3.2x0.25 42180634 5.99 SGD
Shipped after 2018-04-27
8 M5 5.2 - 1Pack(50PC) 1 5x8x0.13 42180607 4.99 SGD
In stock
4.7 M2.5 2.6 - 1Pack(50PC) 1 2.5x4.7x.5 42180783 4.99 SGD
In stock
15 M10 10.2 - 1Pack(17PC) 1 10x15x0.5 42180871 4.99 SGD
In stock
7.2 M4.5 4.6 - 1Pack(50PC) 1 4.5x7.2x0.25 42180695 4.99 SGD
In stock
6 M3.5 3.6 - 1Pack(50PC) 1 3.5x6x0.5 42180801 5.99 SGD
Shipped after 2018-04-27
3.2 M1.6 1.6 - 1Pack(50PC) 1 1.6x3.2x.5 42180765 9.99 SGD
Shipped after 2018-04-27
6 M3.5 3.6 - 1Pack(50PC) 1 3.5x6x0.25 42180677 4.99 SGD
In stock
4 M2 2.1 - 1Pack(50PC) 1 2x4x0.25 42180643 4.99 SGD
In stock
23 M15 15.2 - 1Pack(12PC) 1 15x23x0.25 42180756 4.99 SGD
In stock
6.5 M4 4.1 - 1Pack(50PC) 1 4x6.5x0.13 42180591 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
16 Customer Reviews
The reviews are automatic translation.
Adjust the door height with a hinge
5
From Japan
On 2018-01-20 15:41:06
The more frequently used doors, the lower the way it goes down, so procure it by considering the wing of the hinge spacer. Since the amount of wear was different for each door, it was convenient to adjust the thickness by adjusting the number.
This review is about item#42180731.
Used as a guitar part
5
From Japan
On 2017-11-03 01:58:10
In standard products like JIS, there are tolerances and large play It has a large outside diameter and it looks bad, but this is just Good feeling. Moreover, although it is used for the sliding part, it feels smooth. Because it is a resin, oil is unnecessary.
This review is about item#42180817.
For motor bearing replacement
5
From Japan
On 2017-10-21 09:56:01
I bought it for use between the shaft and the bearing. I wanted something with more thickness. I think that it is good as a substitute item.
This review is about item#42180835.
Coupler air leakage repair
4
From Japan
On 2017-09-01 17:19:39
From air coupler made in China There is air leakage, and this slider I could use and repair it.
This review is about item#42180747.
Motorcycle maintenance
3
From Japan
On 2017-02-28 13:25:00
Since the outer dimensions are almost the same size as the cap bolt diameter, there is no overhanging like a usual washer and you can see clearly. It's fairly thin, so I use four piles in a row.
This review is about item#42180607.
Adjusting the hinge
5
From Japan
On 2017-01-13 15:46:54
I put a cut in the hinge of the door which started doing the bottom, and it tried, and the hinged hinge revived.
This review is about item#42180862.
Overhaul of auto parts
5
From Japan
On 2016-12-28 20:27:10
Since it is necessary parts, it is appreciated that you can get things that match the standards.
This review is about item#42180652.
Bike brake / clutch lever holder
5
From Japan
On 2016-11-14 15:17:16
It is fastened together with a bolt to the holder of the brake / clutch lever of the motorcycle. It is possible to reduce the frequency of periodical application of grease, and it becomes a substitute for some spacers when the mouth of the holder is spreading.
This review is about item#42180713.
When replacing parts, when you want to suppress the frictional resistance while filling the space
5
From Japan
On 2016-11-11 21:13:45
It was abundant in size and described in detail and was able to order with confidence.
This review is about item#42180862.
On replacement of parts at opportunity
5
From Japan
On 2016-10-18 03:04:20
There was no one fitting the size when exchanging old parts, and I tried this product as a spacer that can maintain rotational performance. The result is good. Thanks to size clearance and assortment, we finally found this product here.
This review is about item#42180862.

Related Products