Buy more than* S$200* and get FREE SHIPPING

Snap Cap, Gray, Pack Product

4.38 (8)
Color
Gray
Material
Resin
...see all>
Product Options
ADD TO CART
Nominal Designation Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M18 20 1Pack(10PC) 1 18x20 42181307 4.99 SGD
In stock
M12 15 1Pack(15PC) 1 12x15 42181237 4.99 SGD
In stock
M16 20 1Pack(12PC) 1 16x20 42181273 4.99 SGD
In stock
M12 50 1Pack(7PC) 1 12x50 42181264 4.99 SGD
In stock
M10 50 1Pack(8PC) 1 10x50 42181221 4.99 SGD
In stock
M12 20 1Pack(13PC) 1 12x20 42181246 4.99 SGD
In stock
M5 20 1Pack(20PC) 1 5x20 42181115 4.99 SGD
In stock
M8 20 1Pack(17PC) 1 8x20 42181167 4.99 SGD
In stock
M10 15 1Pack(17PC) 1 10x15 42181194 4.99 SGD
In stock
M5 10 1Pack(25PC) 1 5x10 42181097 4.99 SGD
In stock
M6 20 1Pack(20PC) 1 6x20 42181142 4.99 SGD
In stock
M6 10 1Pack(20PC) 1 6x10 42181124 4.99 SGD
In stock
M8 15 1Pack(17PC) 1 8x15 42181151 4.99 SGD
In stock
M6 15 1Pack(20PC) 1 6x15 42181133 4.99 SGD
In stock
M5 15 1Pack(20PC) 1 5x15 42181106 4.99 SGD
In stock
M10 20 1Pack(17PC) 1 10x20 42181203 4.99 SGD
In stock
M10 30 1Pack(13PC) 1 10x30 42181212 4.99 SGD
In stock
M12 30 1Pack(10PC) 1 12x30 42181255 4.99 SGD
In stock
M8 30 1Pack(15PC) 1 8x30 42181176 4.99 SGD
In stock
M8 50 1Pack(9PC) 1 8x50 42181185 4.99 SGD
In stock
M18 50 1Pack(5PC) 1 18x50 42181325 4.99 SGD
In stock
M18 30 1Pack(8PC) 1 18x30 42181316 9.99 SGD
Shipped after 2018-06-04
M16 50 1Pack(6PC) 1 16x50 42181291 4.99 SGD
In stock
M16 30 1Pack(10PC) 1 16x30 42181282 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Used for ensuring workplace safety
1
From Japan
On 2017-12-22 16:27:22
Although it was planned to use it for the pipe tip of Φ 3, I bought it at the original bad because the inner diameter size is not stated, but it was still loose and could not be used. I think that it is perfect if it is the proper size.
This review is about item#42181106.
Cover of single pipe pipe joint bolt
5
From Japan
On 2017-05-18 18:43:15
Used as a bolt cap. It caught on work clothes at the protrusion of the bolt, it did not injure by touching the limbs. Safety has improved. The size was perfect and it was easy to settle.
This review is about item#42181194.
As a cap of a gardening strut (after cutting)
4
From Japan
On 2017-04-21 18:27:18
It was an imaginary item as it was known to be made of PVC. If you cut the gardening pillar to the length you like, you can not find the cap for Φ 6, Φ 8, Φ 11, so find it and use it. Probably because weather resistance can not be expected, long lasting is severe, but it is low price and there is no dissatisfaction. I hope you would be able to sell it as a "pillar support" in so-called pillar color (dull green system etc.) with a soft plastic material system.
This review is about item#42181151.
Nipple lid
5
From Japan
On 2017-04-05 16:28:58
It is reassuring to have M4 and M7. I am grateful if you can choose the color. (Especially black)
Repair of construction machinery, agricultural machinery etc.
5
From Japan
On 2017-01-06 07:49:46
It is used to prevent leakage and contamination when removing hoses such as fuel and air. It is made of PVC so it will be difficult to remove and reuse it if it touches the fuel etc. for a long period of time so it will be appreciated if you can handle the product of oil resistant material.
This review is about item#42181097.
For old car
5
From Japan
On 2016-02-18 14:45:51
A hole is made as an end cover of an accelerator wire and a clutch wire, and silicon grease is applied and used.
This review is about item#42181142.
Screw mount protection
5
From Japan
On 2015-04-27 22:27:25
It is quite expensive to buy at Homsen, but the Osaka soul is excellent in cost performance. I hope there are more colors as requested.
This review is about item#42181151.
Screw cap
5
From Japan
On 2014-02-01 13:20:47
I bought 8 x 20. I tried to use it for the screw of the M8, but I think that the tightness is exactly right, and it will not come off. Things are good as usual, so it was nice to buy.
This review is about item#42181167.

Related Products