Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Pitch Length (mm) Adaptive Bolt Size Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Outside Diameter D (phi mm) Pitch Length (mm) Adaptive Bolt Size Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 11 1.5 1000 M10 W3/8 M10 1PC 1 M10x1000 42930517 39.21 SGD
In stock
22 24 2.5 40 M22 W7/8 M22 1PC 1 22x40 42181377 17.05 SGD
In stock
16 18 2 1000 M16 W5/8 M16 1PC 1 M16x1000 42930535 109.90 SGD
In stock
20 22 2.5 33 M20 W3/4 M20 1PC 1 20x33 42181361 13.57 SGD
In stock
10 11 1.5 19 M10 W3/8 M10 1PC 1 10x19 42181334 4.67 SGD
In stock
13 14 1.75 23 M12 ? W1 / 2 M12 1PC 1 12x23 42181343 5.15 SGD
In stock
16 18 2 29 M16 W5 / 8 M16 1PC 1 16x29 42181352 6.68 SGD
In stock
24 26 3 1000 M24 W1 M24 1PC 1 M24x1000 42930562 269.90 SGD
In stock
22 24 2.5 1000 M22 W7/8 M22 1PC 1 M22x1000 42930553 149.90 SGD
In stock
12 14 1.75 1000 M12 W1/2 M12 1PC 1 M12x1000 42930526 57.49 SGD
In stock
20 22 2.5 1000 M20 W3/4 M20 1PC 1 M20x1000 42930544 139.90 SGD
In stock
24 26 3 46 M24 W1 M24 1PC 1 24x46 42181386 20.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Instead of color
5
From Japan
On 2017-03-07 15:12:02
Instead of using it as an insulation sleeve, I was looking for the color of the manual hydraulic steering device, but if I had searched for various things without quite what size, I found something perfect for the inside diameter outside and was saved.
This review is about item#42181352.

Related Products