Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Insulating Washer, FRP

4.20 (5)
Material
FRP
...see all>
Product Options
ADD TO CART
Adaptive Bolt Size Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adaptive Bolt Size Inside Diameter d (phi mm) Thickness t (mm) Outside Diameter D (phi mm) Nominal Dimension Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12, W1 / 2 15 3 28 M12 1Pack(2PC) 1 M12 42181422 4.99 SGD
In stock
M8 10 3 22 M8 1Pack(2PC) 1 M8 42181404 5.99 SGD
In stock
M22,W7/8 25 3 44 M22 1PC 1 M22 42181456 4.99 SGD
In stock
M24,W1 28 3 50 M24 1PC 1 M24 42181465 4.99 SGD
In stock
- - - - M30 1PC 1 M30 42181474 7.99 SGD
In stock
M10,W3/8 13 3 24 M10 1Pack(2PC) 1 M10 42181413 4.99 SGD
In stock
M20,W3/4 23 3 39 M20 1PC 1 M20 42181447 4.99 SGD
Shipped after 2018-05-08
M6 9 3 19 M6 1Pack(2PC) 1 M6 42181395 4.99 SGD
In stock
M16,W5/8 19 3 34 M16 1PC 1 M16 42181431 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2018-04-23 20:16:09
It is a very good commodity because it has thickness as well as size of inside diameter / outside diameter.
This review is about item#42181413.
Electrical construction
5
From Japan
On 2016-04-27 18:10:57
It was as expected
This review is about item#42181422.
Common mode countermeasure of large unit
1
From Japan
On 2015-05-30 10:59:34
In order to prevent the common mode of the equipment, I bought it by considering insulation sleeve and this washer to insulate the metal bolt. Although it was the deciding factor of purchase that the inner diameter was as large as 19 mm at M16, the actual inner diameter was only slightly less than 17 mm. Since the written dimensions are not available, the satisfaction level is unsatisfactory. It's hard to get money with this. The material was glass epoxy. I feel that there are many burrs on the inner diameter side (barrels).
This review is about item#42181431.
Insulation of stainless steel and titanium.
5
From Japan
On 2015-05-13 04:28:29
Since it can be purchased in necessary number, it is saved without waste.
This review is about item#42181395.
Used when attaching SUS bolts and supports to a titanium mount.
5
From Japan
On 2015-02-01 11:06:53
I found something that I was not looking for elsewhere, it was saved because I found it immediately with a monotaro.
This review is about item#42181404.

Related Products