Buy more than* S$200* and get FREE SHIPPING

Hex Bolt Full Thread, Vinyl Chloride

3.67 (3)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Pitch Length (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.7 10 PVC 1Pack(6PC) 1 4x10 42182061 4.99 SGD
In stock
M8 1.25 20 PVC 1Pack(2PC) 1 8x20 42182262 4.99 SGD
In stock
M10 1.5 30 PVC 1Pack(2PC) 1 10x30 42182314 4.99 SGD
In stock
M12 1.75 55 Vinyl chloride 1PC 1 12x55 42182366 4.99 SGD
In stock
M12 1.75 35 Vinyl chloride 1Pack(2PC) 1 12x35 42182341 4.99 SGD
In stock
M4 0.7 12 PVC 1Pack(5PC) 1 4x12 42182077 5.99 SGD
In stock
M12 1.75 50 PVC 1Pack(2PC) 1 12x50 42182357 5.99 SGD
In stock
M10 1.5 40 PVC 1Pack(2PC) 1 10x40 42182332 4.99 SGD
In stock
M8 1.25 35 PVC 1Pack(2PC) 1 8x35 42182287 5.99 SGD
In stock
M8 1.25 30 PVC 1Pack(2PC) 1 8x30 42182271 4.99 SGD
In stock
M6 1 30 PVC 1Pack(2PC) 1 6x30 42182235 5.99 SGD
In stock
M5 0.8 35 PVC 1Pack(2PC) 1 5x35 42182174 4.99 SGD
In stock
M10 1.5 35 PVC 1Pack(2PC) 1 10x35 42182323 4.99 SGD
In stock
M10 1.5 15 PVC 1Pack(2PC) 1 10x15 42182305 4.99 SGD
In stock
M6 1 25 PVC 1Pack(2PC) 1 6x25 42182226 5.99 SGD
In stock
M6 1 20 PVC 1Pack(3PC) 1 6x20 42182217 4.99 SGD
In stock
M6 1 15 PVC 1Pack(3PC) 1 6x15 42182201 5.99 SGD
In stock
M6 1 12 PVC 1Pack(4PC) 1 6x12 42182192 5.99 SGD
In stock
M6 1 10 PVC 1Pack(4PC) 1 6x10 42182183 5.99 SGD
In stock
M5 0.8 30 PVC 1Pack(3PC) 1 5x30 42182165 4.99 SGD
In stock
M5 0.8 20 PVC 1Pack(3PC) 1 5x20 42182147 4.99 SGD
In stock
M5 0.8 15 PVC 1Pack(4PC) 1 5x15 42182131 5.99 SGD
In stock
M6 1 35 PVC 1Pack(2PC) 1 6x35 42182244 4.99 SGD
In stock
M5 0.8 25 PVC 1Pack(3PC) 1 5x25 42182156 4.99 SGD
In stock
M5 0.8 10 PVC 1Pack(6PC) 1 5x10 42182113 4.99 SGD
In stock
M5 0.8 12 PVC 1Pack(5PC) 1 5x12 42182122 5.99 SGD
In stock
M4 0.7 20 PVC 1Pack(4PC) 1 4x20 42182095 5.99 SGD
In stock
M4 0.7 25 PVC 1Pack(3PC) 1 4x25 42182104 4.99 SGD
In stock
M4 0.7 15 PVC 1Pack(4PC) 1 4x15 42182086 5.99 SGD
In stock
M8 1.25 40 PVC 1Pack(2PC) 1 8x40 42182296 4.99 SGD
In stock
M6 1 40 PVC 1Pack(2PC) 1 6x40 42182253 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Replacement part
3
From Japan
On 2016-10-14 07:09:34
It is not much different from other companies' products and living standards, slightly higher
This review is about item#42182086.
Screw fixing of plastic products
3
From Japan
On 2015-12-08 15:16:16
There is no discontent especially because it is slightly long but there is no hindrance for use.
This review is about item#42182314.
Used for hydrochloric acid equipment
5
From Japan
On 2014-06-04 16:15:30
Early delivery of goods and delivery is outstanding.
This review is about item#42182341.

Related Products