Buy more than* S$200* and get FREE SHIPPING

Hex Head External Bolt, PP Polypropylene

Material
PP (polypropylene)
...see all
Product Options
ADD TO CART
Nominal Designation of Screw Screw Type Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Screw Type Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 All screws 1 30 1Pack(2PC) 1 6x30 42182524 4.17 SGD
In stock
M8 Full Thread 1.25 10 1Pack(3PC) 1 8x10 42182533 5.31 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 25 1Pack(2PC) 1 5x25 42182463 5.74 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 15 1Pack(3PC) 1 5x15 42182445 5.31 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 12 1Pack(3PC) 1 5x12 42182436 5.31 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 10 1Pack(3PC) 1 5x10 42182427 5.74 SGD
Shipped after 2017-08-22
M10 Full Thread 1.5 30 1PC 1 10x30 42182621 5.74 SGD
Shipped after 2017-08-22
M8 Full Thread 1.25 20 1Pack(2PC) 1 8x20 42182567 4.23 SGD
In stock
M8 Full Thread 1.25 15 1Pack(2PC) 1 8x15 42182551 4.26 SGD
In stock
M6 Full Thread 1 15 1Pack(3PC) 1 6x15 42182497 5.74 SGD
Shipped after 2017-08-22
M6 Full Thread 1 25 1Pack(2PC) 1 6x25 42182515 5.31 SGD
Shipped after 2017-08-22
M6 Full Thread 1 20 1Pack(2PC) 1 6x20 42182506 4.23 SGD
In stock
M6 Full Thread 1 10 1Pack(3PC) 1 6x10 42182481 5.74 SGD
Shipped after 2017-08-22
M8 Full Thread 1.25 30 1Pack(2PC) 1 8x30 42182585 6.19 SGD
Shipped after 2017-08-22
M12 Full Thread 1.75 20 1PC 1 12x20 42182664 4.63 SGD
Shipped after 2017-08-22
M10 Half screw 1.5 50 1PC 1 10x50x25 42182655 4.73 SGD
Shipped after 2017-08-22
M10 Full Thread 1.5 40 1PC 1 10x40 42182646 4.26 SGD
In stock
M8 Full Thread 1.25 40 1PC 1 8x40 42182594 5.74 SGD
Shipped after 2017-08-22
M8 Full Thread 1.25 25 1Pack(2PC) 1 8x25 42182576 5.31 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 30 1Pack(2PC) 1 5x30 42182472 5.31 SGD
Shipped after 2017-08-22
M4 Full Thread 0.7 25 1Pack(3PC) 1 4x25 42182411 4.17 SGD
In stock
M10 Full Thread 1.5 35 1PC 1 10x35 42182637 4.63 SGD
Shipped after 2017-08-22
M8 Full Thread 1.25 12 1Pack(3PC) 1 8x12 42182542 5.31 SGD
Shipped after 2017-08-22
M5 Full Thread 0.8 20 1Pack(3PC) 1 5x20 42182454 4.23 SGD
In stock
M4 Full Thread 0.7 10 1Pack(4PC) 1 4x10 42182375 5.74 SGD
Shipped after 2017-08-22
M12 Full Thread 1.75 70 1PC 1 12x70 42182707 6.34 SGD
In stock
M12 Full Thread 1.75 40 1PC 1 12x40 42182691 5.11 SGD
In stock
M12 Full Thread 1.75 30 1PC 1 12x30 42182682 4.73 SGD
Shipped after 2017-08-22
M12 Full Thread 1.75 25 1PC 1 12x25 42182673 4.26 SGD
In stock
M10 Full Thread 1.5 25 1PC 1 10x25 42182612 4.63 SGD
Shipped after 2017-08-22
M4 Full Thread 0.7 20 1Pack(3PC) 1 4x20 42182402 5.31 SGD
Shipped after 2017-08-22
M4 Full Thread 0.7 15 1Pack(3PC) 1 4x15 42182393 4.17 SGD
In stock
M4 Full Thread 0.7 12 1Pack(3PC) 1 4x12 42182384 5.74 SGD
Shipped after 2017-08-22
M10 Full Thread 1.5 20 1Pack(2PC) 1 10x20 42182603 6.73 SGD
Shipped after 2017-08-22
ADD TO CART

Related Products