Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Socket Head Bolt, Cap Screw, Reny Black, High Strength Nylon

1.00 (2)
Material
Lenny Black (high-strength nylon)
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M6 5 10 6 1 20 1Pack(4PC) 1 6x20 42183757 4.99 SGD
Shipped after 2018-06-25
M3 2.5 5.5 3 0.5 20 1Pack(5PC) 1 3x20 42183565 4.99 SGD
Shipped after 2018-06-25
M8 6 13 8 1.25 30 1Pack(2PC) 1 8x30 42183845 4.99 SGD
Shipped after 2018-06-25
M8 6 13 8 1.25 25 1Pack(2PC) 1 8x25 42183836 5.99 SGD
Shipped after 2018-06-26
M8 6 13 8 1.25 20 1Pack(2PC) 1 8x20 42183827 5.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 8 1Pack(5PC) 1 5x8 42183644 6.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 35 1Pack(2PC) 1 5x35 42183714 5.99 SGD
Shipped after 2018-06-26
M4 3 7 4 0.7 8 1Pack(5PC) 1 4x8 42183583 5.99 SGD
Shipped after 2018-06-26
M8 6 13 8 1.25 15 1Pack(3PC) 1 8x15 42183811 9.99 SGD
Shipped after 2018-06-26
M8 6 13 8 1.25 12 1Pack(3PC) 1 8x12 42183802 5.99 SGD
Shipped after 2018-06-26
M6 5 10 6 1 40 1Pack(2PC) 1 6x40 42183793 5.99 SGD
Shipped after 2018-06-25
M6 5 10 6 1 35 1Pack(2PC) 1 6x35 42183784 5.99 SGD
Shipped after 2018-06-26
M6 5 10 6 1 30 1Pack(3PC) 1 6x30 42183775 5.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 20 1Pack(4PC) 1 5x20 42183687 4.99 SGD
Shipped after 2018-06-25
M5 4 8.5 5 0.8 12 1Pack(5PC) 1 5x12 42183662 4.99 SGD
Shipped after 2018-06-25
M4 3 7 4 0.7 6 1Pack(5PC) 1 4x6 42183574 6.99 SGD
Shipped after 2018-06-26
M4 3 7 4 0.7 15 1Pack(4PC) 1 4x15 42183617 4.99 SGD
Shipped after 2018-06-25
M3 2.5 5.5 3 0.5 15 1Pack(5PC) 1 3x15 42183556 4.99 SGD
Shipped after 2018-06-25
M10 8 16 10 1.5 40 1PC 1 10x40 42183915 5.99 SGD
Shipped after 2018-06-25
M8 6 13 8 1.25 40 1Pack(2PC) 1 8x40 42183863 4.99 SGD
Shipped after 2018-06-25
M8 6 13 8 1.25 35 1Pack(2PC) 1 8x35 42183854 4.99 SGD
Shipped after 2018-06-25
M6 5 10 6 1 10 1Pack(4PC) 1 6x10 42183723 5.99 SGD
Shipped after 2018-06-25
M5 4 8.5 5 0.8 10 1Pack(5PC) 1 5x10 42183653 6.99 SGD
Shipped after 2018-06-26
M3 2.5 5.5 3 0.5 8 1Pack(6PC) 1 3x8 42183522 4.99 SGD
Shipped after 2018-06-25
M3 2.5 5.5 3 0.5 6 1Pack(6PC) 1 3x6 42183513 6.99 SGD
Shipped after 2018-06-26
M6 5 10 6 1 12 1Pack(4PC) 1 6x12 42183732 5.99 SGD
Shipped after 2018-06-26
M4 3 7 4 0.7 10 1Pack(5PC) 1 4x10 42183592 5.99 SGD
Shipped after 2018-06-26
M12 10 18 12 1.75 20 1PC 1 12x20 42183924 6.99 SGD
Shipped after 2018-06-26
M6 5 10 6 1 15 1Pack(4PC) 1 6x15 42183741 4.99 SGD
Shipped after 2018-06-25
M4 3 7 4 0.7 12 1Pack(5PC) 1 4x12 42183601 5.99 SGD
Shipped after 2018-06-26
M3 2.5 5.5 3 0.5 12 1Pack(5PC) 1 3x12 42183547 5.99 SGD
Shipped after 2018-06-26
M10 8 16 10 1.5 20 1PC 1 10x20 42183881 5.99 SGD
Shipped after 2018-06-26
M10 8 16 10 1.5 15 1PC 1 10x15 42183872 5.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 30 1Pack(2PC) 1 5x30 42183705 5.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 15 1Pack(4PC) 1 5x15 42183671 5.99 SGD
Shipped after 2018-06-26
M4 3 7 4 0.7 25 1Pack(4PC) 1 4x25 42183635 5.99 SGD
Shipped after 2018-06-26
M12 10 18 12 1.75 40 1PC 1 12x40 42183942 7.99 SGD
Shipped after 2018-06-26
M12 10 18 12 1.75 25 1PC 1 12x25 42183933 6.99 SGD
Shipped after 2018-06-26
M10 8 16 10 1.5 35 1PC 1 10x35 42183906 5.99 SGD
Shipped after 2018-06-26
M10 8 16 10 1.5 25 1PC 1 10x25 42183897 5.99 SGD
Shipped after 2018-06-26
M6 5 10 6 1 25 1Pack(3PC) 1 6x25 42183766 5.99 SGD
Shipped after 2018-06-26
M5 4 8.5 5 0.8 25 1Pack(3PC) 1 5x25 42183696 9.99 SGD
Shipped after 2018-06-26
M4 3 7 4 0.7 20 1Pack(4PC) 1 4x20 42183626 4.99 SGD
Shipped after 2018-06-25
M3 2.5 5.5 3 0.5 10 1Pack(6PC) 1 3x10 42183531 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Tightening part of parts of machine tool
1
From Japan
On 2016-07-23 11:07:00
Although it tightens with a hexagonal wrench, when a force is applied, the hexagonal part loses to the wrench and idles. That is, it can not be tightened. I also bought the screws with different lengths, but it is the same. This is just garbage.
This review is about item#42183626.
Tightening of the part where strength is required as appropriate
1
From Japan
On 2013-12-19 13:29:51
I purchased Renie's bolts and nuts "I believe that the strength is highest among engineering plastics and it is comparable to metals", but I bought it, but I was disappointed. I will not clarify the specific application, but after applying some sort of tightening as it is, after adding some twist to the structure to check the strength of the tightening part suddenly the bolt head flew and it was damaged . Even though I have not put on my strength at all. Also, we attempted to cut the threaded portion of the bolts with Tetsunoko, but it is brittle and even not even aluminum. Strength is realistic level and it is about half or so of aluminum. This is just plastics. However, the price is too high, so I do not know exactly what to expect from the product. It is unqualified screw bolt to talk about strength.
This review is about item#42183687.

Related Products