Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions A (mm) Pitch Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 12 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x12 42184204 5.31 SGD
Shipped after 2017-12-19
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 10 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x10 42184195 5.31 SGD
Shipped after 2017-12-19
M3 (max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x8 42184143 5.74 SGD
Shipped after 2017-12-19
M2.5 (max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2.5x5 42184091 5.74 SGD
Shipped after 2017-12-20
M3 (max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x6 42184134 5.74 SGD
Shipped after 2017-12-19
M3 (max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 3x5 42184125 5.74 SGD
Shipped after 2017-12-19
M3 (max)1.05/(min)0.8 (max)0.6/(min)0.46 0.5 10   1Pack(4PC) 1 3x10 42184152 4.23 SGD
Shipped after 2017-12-18
M2 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 5   1Pack(4PC) 1 2x5 42184055 4.17 SGD
Shipped after 2017-12-18
M2 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 3   1Pack(4PC) 1 2x3 42184046 4.23 SGD
Shipped after 2017-12-18
M2 (max)0.84/(min)0.64 (max)0.45/(min)0.31 0.4 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2x6 42184064 5.74 SGD
Shipped after 2017-12-19
M2.5 (max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2.5x6 42184107 9.76 SGD
Shipped after 2017-12-19
M2.5 (max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 4 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 2.5x4 42184082 5.31 SGD
Shipped after 2017-12-19
M2.5 (max)0.95/(min)0.72 (max)0.6/(min)0.46 0.45 3   1Pack(4PC) 1 2.5x3 42184073 4.17 SGD
Shipped after 2017-12-18
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 8 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x8 42184186 5.74 SGD
Shipped after 2017-12-19
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 6 *[No return] You cannot return this product. For details, see FAQ. 1Pack(4PC) 1 4x6 42184177 5.74 SGD
Shipped after 2017-12-19
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 5   1Pack(4PC) 1 4x5 42184161 4.17 SGD
Shipped after 2017-12-18
M4 (max)1.42/(min)1.12 (max)0.8/(min)0.66 0.7 15 *[No return] You cannot return this product. For details, see FAQ. 1Pack(3PC) 1 4x15 42184213 5.31 SGD
Shipped after 2017-12-19
M3 (Maximum) 1.05 / (Min) 0.8 (Maximum) 0.6 / (Min) 0.46 0.5 4   1Pack(4PC) 1 3x4 42184116 4.17 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products